Shop All Fog Lamps & Fog Lights
This Product is Discontinued
Grote
Fog Lamps, Slim-Line Halogen, PK2 (Discontinued)
Mfr # 64371-5
Zoro # G0279772
This Product is Discontinued
Key Features
- Shape Oval
- Lamp Type Halogen
- Color Black
- Housing Material Aluminum
- Volt Bulb 12V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grote
- MFR # 64371-5
- Zoro # G0279772
- UPC # 089373453651
- Country of Origin China
- Category Fog Lamps & Fog Lights
Dimensions
Width | 2-1/2" |
Width - Vehicle Lighting | 3.125 in |
Height - Vehicle Lighting | 2 1/2 in |
Depth | 3-1/8" |
Length - Vehicle Lighting | 5 1/2 in |
Length | 5-1/2" |
Overall Depth | 5 1/2 in |
Overall Width | 3 1/8 in |
Overall Height | 2 1/2 in |
Description
Fog Light Kit, Light Type Fog Light, Lighting Technology Halogen, Mount Type Bracket, Shape Oval, Overall Height 2 1/2 in, Overall Width 3 1/8 in, Overall Depth 5 1/2 in, Housing Material Aluminum, Current 4.7 A, Includes Instructions, (2) Lamps, Switch, Lens Color Clear, Lens Material Glass, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.