Shop All Turn Signal Lights, and Side Marker Lights
Grote
Flush-Mount Cab Marker LED Lamp
Mfr # 47063
Zoro # G0293553
product price: $20.35
/ea
$20.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Shape - Vehicle Lighting Rectangular
- Lighting Technology - Vehicle Lighting LED
- Height - Vehicle Lighting 2 1/4 in
- Width - Vehicle Lighting 2 1/2 in
- Length - Vehicle Lighting 4 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grote
- MFR # 47063
- Zoro # G0293553
- UPC # 089373451459
- Country of Origin Canada
- Category Turn Signal Lights, and Side Marker Lights
Dimensions
Height - Vehicle Lighting | 2 1/4 in |
Width - Vehicle Lighting | 2 1/2 in |
Length - Vehicle Lighting | 4 1/2 in |
Width | 2-1/4" |
Length | 4-9/16" |
Overall Depth | 2 5/8 in |
Overall Width | 2 1/2 in |
Overall Height | 2 1/4 in |
Description
Cab Marker, Light Type Marker Light, Lighting Technology LED, Shape Rectangular, Lens Color Amber, Mount Type Screw, Overall Diameter Not Applicable, Overall Height 2 1/4 in, Overall Width 2 1/2 in, Standards FMVSS 108, SAE Lens Code P2, Current 0.12 A, Electrical Connection Male Bullet Connector, Features Hermetic Lens to Housing Seal, Housing Material Polycarbonate, Installation Type Permanent, Lens Material Polycarbonate, Manufacturer Warranty 10 yr, Number of Bulbs 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEXTER MARINE OF GEORGIA High Performance Hub Kit, 5 Stud UHI, Painted (81022)
- RACOR Repl Kit, Check Ball Cap Assy (RK20011-01)
- DB ELECTRICAL New Starter For 4.2L 4.2 Ud Nissan 1300 1400 Truck 1992-1998 92 94 95 96 97 98 (410-44137)
- STREAMLIGHT Stinger LED Upgrade Kit (75768)
- GROTE Stt Lamp- Red- Sentry Cntr High Mnt- Sto, 54012 (54012)
- GROTE RED, LED TRAILER LIGHTING KIT, W/O CLR/MK (65880-5)
- GROTE Stt- 4- Red- Drmld Fitall Mnt Cmbntn W/L Stt Lamp, 50872 (50872)
- GROTE Stt- Red- Field Resealable- Ss- Dble Con, 52612 (52612)
- GROTE Marker Lamp, Economy, Red, 12V (46082)
- GROTE Clearance and Marker Lamp, Red, Oval (45582)
- SPEC-D TUNING 09-14 Ford F150 Headlights- Black (2LHP-F15009JM-OZ)
- Grote Automotive Headlight, Signal & Tail Light Assemblies