Shop All Vehicle Bulbs & Lenses
Grote
Flourescent Lamp, Replacement
Mfr # 92911
Zoro # G1359793
product price: $22.99
/ea
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology Fluorescent
- Bulb Shape 2G7
- Bulb Base Type 4-Pin (2G7)
- Wattage Equivalency 24W INC
- Watts 24 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grote
- MFR # 92911
- Zoro # G1359793
- UPC # 089373468327
- Country of Origin Korea, Republic of
- Category Vehicle Bulbs & Lenses
Details
Light Technology | Fluorescent |
Bulb Shape | 2G7 |
Bulb Base Type | 4-Pin (2G7) |
Wattage Equivalency | 24W INC |
Watts | 24 W |
Current Rating | 2.5A |
Bulb Primary Application | Automotive |
Item | Automotive Replacement Bulb |
Lamp Type | Flourescent |
Voltage | 2.5 to 12V AC |
Color | White/clear |
Sub-Category | Vehicle Replacement Lamps |
Shape | Oblong |
Bulb Finish | Clear |
Light Color | White |
Bulb Power Source | Plug and Play |
Overall Bulb Shape | G |
Overall Bulb Base Type | 4-Pin |
Dimmable | No |
Description
Automotive Replacement Bulb, Bulb Base Type 4-Pin (2G7), Bulb Finish Clear, Bulb Shape 2G7, Light Technology Fluorescent, Voltage 2.5 to 12V AC, Watts 24 W, Dimmable No, Bulb Power Source Plug and Play, Light Color White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA 30" x 11/16" double spoon tire iron (CE3)
- VELVAC Air Assembly Set, 15 ft., FMVSS 106 (022641)
- WAI GLOBAL Voltage Regulators, D10SE6 (D10SE6)
- MIDWEST FASTENER #6-32 x 1/2" Rubber Coarse Thread Male Spherical Bumper Mount 4PK (930862)
- GROTE Dome Lamp, LED, White, Length 18-5/16 In (61881)
- GROTE Dome Lamp, Surface Mnt, LED, Dia 5 29/32 In (61171)
- GROTE Dome Lamp, Round, With Switch (61161)
- GROTE Replacement Bulb, Round Shape, White (94811-4)
- GROTE Clr/Mkr- Red- Sld- Sngl Bulb- Bkt Kit- R, 46422-5 (46422-5)
- GROTE LED REPLACEMENT BULB (94791-4)
- SYLVANIA Bulb, Halogen, 1000W, PAR64, Mogul End Prong Base, Sealed Beam, Wide Flood (S4673)
- Grote Vehicle Bulbs & Lenses