Shop All Automotive Back Up Alarms
Grote
FloodLight, 700lm, Rectangular, LED, 3-5/8"H
Mfr # 63621-5
Zoro # G2568540
product price: $117.99
/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Shape - Vehicle Lighting Rectangular
- Voltage 12V
- Lamp Type LED
- Light Output 700 lm
- Lighting Technology - Vehicle Lighting LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grote
- MFR # 63621-5
- Zoro # G2568540
- UPC # 089373154237
- Country of Origin United States
- Category Automotive Back Up Alarms
Dimensions
Height - Vehicle Lighting | 3 5/8 in |
Width - Vehicle Lighting | 3 in |
Length - Vehicle Lighting | 5 3/4 in |
Overall Height | 3 5/8 in |
Overall Width | 5 13/16 in |
Overall Depth | 2 7/16 in |
Description
Vehicle Work Light, IP Rating IP69K, Beam Type Trapezoid, Overall Depth 2 7/16 in, Installation Type Removable, Mount Type Bracket, Operating Voltage 12V DC, Lighting Technology LED, Overall Diameter Not Applicable, Overall Height 3 5/8 in, Head Shape Rectangular, Overall Width 5 13/16 in, Electrical Connection Blunt Cut Wires, Vehicle Class 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13, Standards Amended by 2006/28/EC, Directive 72/245/EEC, ECE R10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURT Rubber Hitch Tube Cover, 2" (22276)
- FLEETGUARD Air Filter, AF4553M (AF4553M)
- TIMKEN Timken Seal, 471795 (471795)
- CURT Front Mount Hitch w/2" Receiver, 31026 (31026)
- GROTE Beeping Back Up Halogen Bulb, 7/8 In. H (73150-5)
- GROTE LED WORK LAMP, MULTI-VOLT, FAR, PENDANT MN (64G01)
- GROTE CLEAR, WORK LAMP, LED, SPOT PATTERN, RETAIL (63601-5)
- GROTE BRITE ZONE, ROUND (70MM), LED WORK LAMP (BZ111-5)
- GROTE Work Lamp, 36 LED, TractorPlus, w/Bracket (63861-5)
- GROTE Back Up Alarm, 107dB, Blue, 3 In. H (73250)
- ECCO Back Up Alarm, Black, 2-13/16" H (SA951)
- Grote Automotive Electrical