Shop All Security & Flood Lights
Grote
Flood Lamp, LED, Rubber Housing, Clear
Mfr # 63551
Zoro # G2877427
product price: $81.15
/ea
Free Shipping & Returns
$81.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lighting Technology LED
- Includes Mounting Hardware
- Mounting - Vehicle Lighting Bracket
- Housing Material Rubber
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grote
- MFR # 63551
- Zoro # G2877427
- UPC # 089373137551
- Country of Origin United States
- Category Security & Flood Lights
Dimensions
Height - Vehicle Lighting | 5 3/4 in |
Diameter - Vehicle Lighting | 5 in |
Length | 5-3/4" |
Diameter | 5" |
Width - Vehicle Lighting | 5 in |
Length - Vehicle Lighting | 5 in |
Depth | 2-3/4" |
Overall Height | 5 3/4 in |
Overall Diameter | 4 in |
Overall Length | 5 3/4 in |
Overall Width | 5 in |
Description
Flood Light, Shape Round, Operating Voltage 12V DC, Lens Color Clear, Overall Diameter 4 in, Maximum Brightness 290 lm, Electrical Connection Blunt Cut, Overall Length 5 3/4 in, Includes Electrical Connection Electrical Connection Included, Overall Width 5 in, Overall Height 5 3/4 in, Compatible Electrical Connection Manufacturer Model Number Not Applicable, Mount Style Surface, Mount Type Bolt, Standards Not Applicable, Series WhiteLight Series, Lighting Technology LED, Light Type Dome Light
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROGRESS LIGHTING 5" Non-Metallic Downlight Wall Cylinder. (P5712-31)
- MAXIM LIGHTING Diverse 7.5" LED Flush Mount 3000K Non-T24 (57613WTWT)
- LIVEX LIGHTING Oxford 1 Light Imperial Bronze Outdoor Wall Lantern (7653-58)
- DORCY Yellow Led 200 lm (41-4750)
- GROTE Flood Lamp, LED, Work Lamp, Clear (63611)
- GROTE Composite Work Lamp, Flood, Clear (64611)
- GROTE Work Lamp, Wide Flood, 36 LED, w/Bracket (63871-5)
- GROTE Work Lamp, Mini, Flush Mount, LED (63610)
- GROTE Work Lamp, Wide Flood, 36 LED (63831-5)
- LUMARK Nffld-S Night Falcon Small (NFFLD-S-C15-KNC-UNV)
- WESTGATE Westgate LF12-30CW LED Flood Light 12V 30W 5000 K - Cool White (LF12-30CW)
- Grote Security & Flood Lights