Shop All Flange
Grote
Flange, Steel, Clearance Marker, 3 In
Mfr # 43512
Zoro # G1247066
product price: $4.79
/ea
$4.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 4 7/8 in
- Dia. (In.) 3 in
- Depth (In.) 1 3/4 in
- Finish Black
- Width (In.) 4 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length (In.) | 4 7/8 in |
Dia. (In.) | 3 in |
Depth (In.) | 1 3/4 in |
Width (In.) | 4 1/2 in |
Details
Item | Flange, Steel |
Finish | Black |
Type | Clearance Marker |
Description
Flange, Steel, Clearance Marker, Black, Depth (In.) 1 3/4 in, Length (In.) 4 7/8 in, Width (In.) 4 1/2 in, Dia. (In.) 3 in, Scroll -, - Tubing, Connects -, Provides -, -, Includes -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOME-FLEX FML AFPTR 3/4""CSST BRASS (11-435-007)
- KOHLER Premier Drain With Overflow (1035350-VF)
- ZORO SELECT PVC Reducing Bushing, MNPT x FNPT, 1 1/2 in x 1 in Pipe Size (839-211)
- BECK 3/4" x 4" Black Pipe Nipple Sch 40 (0330020405)
- IRONWERKS DESIGNS 3/4" Metal Flange, 10PK (IW-FLNG-3/4-10)
- THRIFCO PLUMBING 1/2 Inch Threaded PVC Floor Flange SCH 80 (8216410)
- WARWICK HANGER CEILING FLANGE 3/8"" (2002-C-G)
- ARMSTRONG PUMPS Flange Kit, For In-Line Circulating Pumps (810120-352K)
- BELL & GOSSETT Flange, Chrome Plated Steel, 3/4 NPT, PK2 (101501LF)
- THRIFCO PLUMBING 1 Inch Galvanized Steel Floor Flange (5219025)
- BELL & GOSSETT Flange, Chrome Plated Steel, 1 NPT, PK2 (101505LF)
- Grote Flange