Shop All Job Site Lighting Parts
Grote
Flange, Steel, Clearance Marker, 2 15/16 In
Mfr # 43532
Zoro # G3054956
original price:
$4.05
13% off
$3.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length (In.) 4 7/8 in
- Type Clearance Marker
- Dia. (In.) 2 15/16 in
- Depth (In.) 1 3/4 in
- Finish Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Grote
- MFR # 43532
- Zoro # G3054956
- UPC # 089373182582
- Country of Origin Taiwan, Province of China
- Category Job Site Lighting Parts
Dimensions
Length (In.) | 4 7/8 in |
Dia. (In.) | 2 15/16 in |
Depth (In.) | 1 3/4 in |
Width (In.) | 4 1/2 in |
Details
Type | Clearance Marker |
Finish | Black |
Item | Flange, Steel |
Description
Flange, Steel, Clearance Marker, Black, Depth (In.) 1 3/4 in, Length (In.) 4 7/8 in, Width (In.) 4 1/2 in, Dia. (In.) 2 15/16 in, Scroll -, - Tubing, Connects -, Provides -, -, Includes -
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULBRITE 25w Equivalent T6 Clear Dimmable Edison Clear LED Light Bulb (E12) Candelabra Screw Base, 2700K, 4PK (861574)
- RAILHEAD GEAR Multifunction worklight, red (RH-SSR-200)
- SIMPLE DESIGNS Table Lamp with Fabric Shade and Hanging Acrylic Beads, Red (LT3018-RED)
- HHIP Work Lamp On Magnetic Base (8401-0049)
- GROTE Flange, Stainless Steel, 3 1/2 In. (43823)
- GROTE LED Theft Resistant Flange (43253)
- GROTE Flange, Stainless Steel, 5 9/16 In (43343)
- GROTE Flange, ABS, 1 1/8Dx5 1/2Lx2 1/2W In (43673)
- GROTE Flange, Polycarbonate, 5 9/16 In (92512)
- MAKITA 18V X2 LXT® Upright LED Area Light (DML810)
- MILWAUKEE TOOL Penlight, 4V, LED, 100 lm (2105, 2105)
- Grote Job Site Lighting Parts