Shop All Job Site Lighting Parts
Grote
Flange, Stainless Steel, 5 9/16 In
Mfr # 43343
Zoro # G1462361
product price: $4.85
/ea
$4.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Stop Tail Turn
- Dia. (In.) 5 9/16 in
- Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grote
- MFR # 43343
- Zoro # G1462361
- UPC # 089373102887
- Country of Origin Taiwan, Province of China
- Category Job Site Lighting Parts
Dimensions
Dia. (In.) | 5 9/16 in |
Details
Type | Stop Tail Turn |
Item | Flange, Stainless Steel |
Finish | Chrome |
Description
Flange, Stainless Steel, Stop Tail Turn, Chrome, Depth (In.) -, Length (In.) -, Width (In.) -, Dia. (In.) 5 9/16 in, Scroll -, - Tubing, Connects -, Provides -, -, Includes -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITHONIA LIGHTING LED Surface Mount Disk Light (JSBT 4IN 30K 90CRI WL MW)
- ILC Replacement for Brookstone 634238 replacement light bulb lamp (634238 BROOKSTONE)
- COLUMBIA LIGHTING Striplight, 120 to 277V, 25W, 48" L, 4000K (MPS4-40XW-CW-EDU-ELL14)
- JESCO 24-inch Connecting Cable for SG-LED/SGA-LED (SG-CC24)
- GROTE Flange, Polycarbonate, 5 9/16 In (92512)
- GROTE Flange, Steel, Clearance Marker, 2 15/16 In (43532)
- GROTE Flange, ABS, 1 1/8Dx5 1/2Lx2 1/2W In (43673)
- GROTE Flange, Stainless Steel, 3 1/2 In. (43823)
- GROTE LED Theft Resistant Flange (43253)
- LEVITON Guard Bulb 1L White (12200-00W)
- LITHONIA LIGHTING Tong Hanging Kit, F/2UN Series, PK2 (TH2UN WWGR)
- Grote Job Site Lighting Parts