Shop All Job Site Lighting Parts
Grote
Flange, Stainless Steel, 3 1/2 In.
Mfr # 43823
Zoro # G1984306
Sold in multiples of 3 for $9.57
$9.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 3 1/2 in
- Type Clearance Marker
- Dia. (In.) 3 1/2 in
- Width (In.) 5/8 in
- Finish Stainless steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Grote
- MFR # 43823
- Zoro # G1984306
- UPC # 089373469980
- Country of Origin Taiwan, Province of China
- Category Job Site Lighting Parts
Dimensions
Length (In.) | 3 1/2 in |
Dia. (In.) | 3 1/2 in |
Width (In.) | 5/8 in |
Details
Item | Flange |
Type | Clearance Marker |
Finish | Stainless steel |
Description
Flange, Clearance Marker, Stainless Steel, Depth (In.) -, Length (In.) 3 1/2 in, Width (In.) 5/8 in, Dia. (In.) 3 1/2 in, Scroll -, - Tubing, Connects -, Provides -, -, Includes -
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAY-BRITE CFI HCY Series LED Highbay Fixture (HCY14L8CST-UN3-DIM)
- ILB GOLD Bulb, LED Shape Retrofit, Replacement For Green Creative 7Plo/835/Hybm, 2PK (7PLO/835/HYBM)
- LEVITON Lampholder, 75 W, White, 2-Pin (GX23) (26720-200)
- ILC Replacement for Welch Allyn 06400 replacement light bulb lamp (06400 WELCH ALLYN)
- GROTE Flange, Polycarbonate, 5 9/16 In (92512)
- GROTE LED Theft Resistant Flange (43253)
- GROTE Flange, Steel, Clearance Marker, 2 15/16 In (43532)
- GROTE Flange, ABS, 1 1/8Dx5 1/2Lx2 1/2W In (43673)
- GROTE Flange, Stainless Steel, 5 9/16 In (43343)
- PROGRESS LIGHTING Nightsaver Small Dark Sky Shield, Black (P8400-31)
- MAXXIMA Rectuangular Lamp Grommet Cover (M49705)
- Grote Job Site Lighting Parts