Shop All Job Site Lighting Parts
Grote
Flange, Polycarbonate, 5 9/16 In
Mfr # 92512
Zoro # G0262717
product price: $3.45
/ea
Sold in multiples of 2 for $6.90
$6.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 5 9/16 in
- Depth (In.) 3/4 in
- Dia. (In.) 5 9/16 in
- Finish Black
- Type Theft Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grote
- MFR # 92512
- Zoro # G0262717
- UPC # 089373469997
- Country of Origin Taiwan, Province of China
- Category Job Site Lighting Parts
Dimensions
Length (In.) | 5 9/16 in |
Depth (In.) | 3/4 in |
Dia. (In.) | 5 9/16 in |
Details
Item | Flange, Polycarbonate |
Finish | Black |
Type | Theft Resistant |
Description
Flange, Polycarbonate, Theft Resistant, Black, Depth (In.) 3/4 in, Length (In.) 5 9/16 in, Width (In.) -, Dia. (In.) 5 9/16 in, Scroll -, - Tubing, Connects -, Provides -, -, Includes -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE LAMPS GE Biax (TM) 13W, T4 PL Plug-In Fluorescent Light Bulb (F13BX/841/ECO)
- ILC Replacement for Damar 08209a replacement light bulb lamp (08209A DAMAR)
- ILC Replacement For SATCO S12113 (S12113)
- ILC Replacement for Sylvania 20mr16/nsp8(esx) 12V replacement light bulb lamp (20MR16/NSP8(ESX) 12V SYLVANIA)
- GROTE LED Theft Resistant Flange (43253)
- GROTE Flange, Stainless Steel, 3 1/2 In. (43823)
- GROTE Flange, Steel, Clearance Marker, 2 15/16 In (43532)
- GROTE Flange, Stainless Steel, 5 9/16 In (43343)
- GROTE Flange, ABS, 1 1/8Dx5 1/2Lx2 1/2W In (43673)
- LITHONIA LIGHTING Aircraft Cable Hanging Kit, F/Z STRIP (ZACVH M100)
- FSI Power Pack, Black (F-SFLLPS-12V)
- Grote Job Site Lighting Parts