Shop All Job Site Lighting Parts
Grote
Flange, 27/32Dx7 27/32Lx3 5/8W In
Mfr # 43723
Zoro # G1593042
product price: $4.39
/ea
Sold in multiples of 2 for $8.78
$8.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 7 1/4 in
- Finish Chrome
- Width (In.) 3 5/8 in
- Depth (In.) 27/32 in
- Type Stop Tail Turn
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grote
- MFR # 43723
- Zoro # G1593042
- UPC # 089373105260
- Country of Origin Taiwan, Province of China
- Category Job Site Lighting Parts
Dimensions
Length (In.) | 7 1/4 in |
Width (In.) | 3 5/8 in |
Depth (In.) | 27/32 in |
Details
Item | Flange, Stainless Steel |
Finish | Chrome |
Type | Stop Tail Turn |
Description
Flange, Stainless Steel, Stop Tail Turn, Chrome, Depth (In.) 27/32 in, Length (In.) 7 1/4 in, Width (In.) 3 5/8 in, Scroll -, - Tubing, Connects -, Provides -, -, Includes -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESIGNERS FOUNTAIN 11 inch 1-Light White Selectable LED Puff Flush Mount (EV1011C5C-06)
- ILC Replacement for Osram Sylvania 54686 replacement light bulb lamp (54686 OSRAM SYLVANIA)
- PROGRESS LIGHTING Two-Light 14" Etched Glass Flush Mount (P350147-012)
- NUVO Fixture, LED, Flood Light, 90W, 4000K, 12651L, 120V-277V, Bronze (65/617)
- GROTE Flange, Steel, Clearance Marker, 2 15/16 In (43532)
- GROTE Flange, Polycarbonate, 5 9/16 In (92512)
- GROTE Flange, ABS, 1 1/8Dx5 1/2Lx2 1/2W In (43673)
- GROTE Flange, Stainless Steel, 3 1/2 In. (43823)
- GROTE LED Theft Resistant Flange (43253)
- GROTE Flange, Stainless Steel, 5 9/16 In (43343)
- LITHONIA LIGHTING Aircraft Cable Hanging Kit, F/Z STRIP (ZACVH M100)
- Grote Job Site Lighting Parts