Shop All Automotive Battery Accessories
Grote
Fir Tree Push Tie, 8.2", 50lb.., PK100
Mfr # 83-6045
Zoro # G9791979
product price: $35.55
/pk 100, $0.36/ea
$35.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accessory Type Cable Tie
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grote
- MFR # 83-6045
- Zoro # G9791979
- UPC # 621935051785
- Country of Origin Mexico
- Category Automotive Battery Accessories
Details
Item | Cable Tie |
Accessory Type | Cable Tie |
Description
Cable Tie, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHITECAP Flush Cupholder w/Drain - 302 Stainless Steel (S-3511C)
- ANCO 14- Series Blades 14-Series Blade, 14C-24 (14C-24)
- BALDWIN FILTERS Hydraulic Filter, 4-23/32 x 11-17/32 In (BT8892MPG)
- KYB Self Leveling Shock (SR2010)
- GROTE Brute Hammer Crimper (84-9087)
- GROTE Oem Weather Pack Repair Kit, PK185 (83-6546)
- GROTE Battery Harness, 2/0 Ga, 17" Neg (84-9694)
- GROTE Quick Disconnect, 20-14G, .25", PK50 (83-2896)
- GROTE Primary Wire, 16 Gauge, Blue, 100 ft. Spool (87-8010)
- GROTE Hot Melt Shrink Tube, 1/16"-3/16"X6", PK6 (84-5006)
- QUICKCABLE Formation Jumper, 10 ga., 16" (213910-001)
- Grote Automotive Battery Equipment