Shop All Automotive Mirrors
Grote
Fender Mount Mirror, Stainless Steel
Mfr # 28443
Zoro # G2941425
product price: $74.55
/ea
$74.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mirror Size (In.) 8 in
- Total Length (In.) 24 in
- Material Stainless Steel
- Arm Length (In.) 18 in
- Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grote
- MFR # 28443
- Zoro # G2941425
- UPC # 089373800691
- Country of Origin Taiwan, Province of China
- Category Automotive Mirrors
Dimensions
Mirror Size (In.) | 8 in |
Total Length (In.) | 24 in |
Arm Length (In.) | 18 in |
Arm Length | 18 in |
Mirror Size | 8 in |
Mirror Diameter | 8 in |
Details
Item | Tripod Spot Mirror Kit |
Material | Stainless Steel |
Shape | Round |
Motorized | No |
Heated | No |
Mounting Style | Bracket and Bolts |
Mirror Profile | Convex |
Backing Material | Stainless Steel |
For Vehicle Side | Driver, Passenger |
Mirror Material | Glass |
Description
Tripod Spot Mirror Kit, Round, Convex, For Vehicle Side Driver, Passenger, Heated No, Motorized No, Arm Length 18 in, Backing Material Stainless Steel, Mirror Diameter 8 in, Mirror Material Glass, Mirror Size 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSKY LINER 07-14 SILVERADO/SIERRA 1500/2500/3500 REAR WHEEL WELL GUARDS WHEEL WEL (79001)
- CRAFTSMAN Oil Filter Cap Wrench 93 mm with 36 flut (CMMT98320)
- ATTWOOD Attwood 14366-6 Heavy-Duty 12V Trolling Motor Connector Receptacle - 2-Wire, 8 AWG, Female (14366-6)
- MI-T-M Oil Dipstick (39-0090)
- GROTE Mirror- 6X16- White Enamel- Oem Style Bo, 16021 (16021)
- GROTE Mirror- 5- Black- Rnd Clamp On Stack&Spo, 28032 (28032)
- GROTE Mirror- 7.5X10.5- Ss- Below-Eye-Level- R, 12113-5 (12113-5)
- GROTE Mirror-6- Blk- Rnd Clamp On Stack & Spot, 28042 (28042)
- GROTE Mirror- 7X16- Whte- Oe- Flat Ribbedback, 16091 (16091)
- GROTE Mirror-3- Stick-On Convex- Rnd- Retail P, 12004-5 (12004-5)
- ROADGEAR 7 in. Stand-Alone Monitor with Dual Inputs (SM70)
- Grote Automotive Mirrors