Shop All Wire Connectors
Grote
Female Pin Plug In, Blunt Cut, 18 In
Mfr # 66843
Zoro # G0247143
product price: $1.99
/ea
Sold in multiples of 4 for $7.96
$7.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 18 in
- Type Chassis Ground, Blunt Cut
- Connector Type PL-3 Connector, Blunt Cut/Ring Terminal
- Length (Straight Wireway) 18 in
- Overall Length 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grote
- MFR # 66843
- Zoro # G0247143
- UPC # 089373010069
- Country of Origin Mexico
- Category Wire Connectors
Dimensions
Length | 18 in |
Length (Straight Wireway) | 18 in |
Overall Length | 18 in |
Wire Sizes Included | 16 AWG |
Wire Length | 18 in |
Details
Item | Pigtail |
Type | Chassis Ground, Blunt Cut |
Connector Type | PL-3 Connector, Blunt Cut/Ring Terminal |
Features | Factory-Molded Plugs |
Number of Wires | 3 |
Compatible Product Type | Female Pin Lamps |
Product Type | Pigtail |
Number of Connectors | 2 |
Wire Material | GPT |
Description
Pigtail, Product Type Pigtail, Connector Type PL-3 Connector, Blunt Cut/Ring Terminal, Number of Wires 3, Wire Length 18 in, Number of Connectors 2, Compatible Product Type Female Pin Lamps, Wire Sizes Included 16 AWG, Features Factory-Molded Plugs, Overall Length 18 in, Wire Material GPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX-STRUT Flange Beam Clamp, Size (FS-5712 E/G)
- WIEGMANN Carbon Steel Enclosure, 12 in H, 12 in W, 6 in D, NEMA 12, 3R, 4, Hinged (N412121206C)
- SOLAHD DC Power Supply, 100/120/220/230/240V AC, 24V DC, 86.4W, 3.6A, Panel (SLS24036T)
- EATON B-LINE Conduit Clamp, 1-1/4 In EMT, Silver (B1520S)
- GROTE Weather Pack Cable Seals, 20-18Gaug, PK10 (84-2002)
- GROTE Weather Pack Connectors, Nylon Doub, PK10 (84-2007)
- GROTE Main Harness, 44 In Drop Out, Blue (66701)
- GROTE Weather Pack Connectors, Metri-Pack, PK10 (84-2035)
- GROTE Weather Pack Connectors, Nylon Doub, PK10 (84-2006)
- GROTE Female Pin Pigtail (67005)
- 3M Twist On Wire Connector, 22-10 AWG, PK1000 (H-30-BIN)
- Grote Wire Connectors & Disconnects