Shop All Wire Connectors
Grote
Female Pin Pigtail
Mfr # 67005
Zoro # G2090977
product price: $5.75
/ea
$5.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 11 in
- Connector Type Male Pin Connector, Blunt Cut/Ring Terminal
- Type Chassis Ground
- Length (Straight Wireway) 11 in
- Overall Length 11 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grote
- MFR # 67005
- Zoro # G2090977
- UPC # 089373470528
- Country of Origin Mexico
- Category Wire Connectors
Dimensions
Length | 11 in |
Length (Straight Wireway) | 11 in |
Overall Length | 11 in |
Wire Length | 10 1/2 in |
Wire Sizes Included | 18 AWG |
Details
Item | Pigtail |
Connector Type | Male Pin Connector, Blunt Cut/Ring Terminal |
Type | Chassis Ground |
Features | 90 Degrees Plug, Grease Grooves, Moisture and Corrosion Resistant |
Wire Material | GPT |
Compatible Product Type | Stop, Turn, Tail Lights |
Number of Connectors | 2 |
Product Type | Pigtail |
Number of Wires | 3 |
Description
Pigtail, Product Type Pigtail, Connector Type Male Pin Connector, Blunt Cut/Ring Terminal, Number of Wires 3, Wire Length 10 1/2 in, Number of Connectors 2, Compatible Product Type Stop, Turn, Tail Lights, Wire Sizes Included 18 AWG, Color -, Features 90 Degrees Plug, Grease Grooves, Moisture and Corrosion Resistant, Overall Length 11 in, Standards -, Wire Material GPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS 21-Position Ground Bar Kit (EC2GB122)
- PANDUIT Cable Clamp, Screw-On, Screw, Natural, PK100 (CCS25-S8-C)
- SOUTHWIRE Metal Clad, 2 w/Ground Conductors (68948901)
- MEGGER Irradiance Meter, 1999 W/m2, LCD (PVM210)
- GROTE LED Pigtail (66851)
- GROTE Pigtail, Sentry, High Mount Stop (66902)
- GROTE Twist-In Socket Pigtail With Bulb (68380)
- GROTE Weather Pack Cable Seals, 20-18Gaug, PK10 (84-2002)
- GROTE Weather Pack Connectors, Nylon Four, PK5 (84-9460)
- GROTE Sentry Pigtail (66900)
- ANDERSON POWER PRODUCTS PP30 CNT SKT GND BULK (113920P1)
- Grote Wire Connectors