Shop All Automotive Mirrors
Grote
Elliptical Mirror, 8-3/4 In, Convex
Mfr # 12272-5
Zoro # G2257071
product price: $24.95
/ea
$24.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flat or Convex Convex
- Mirror Size (In.) 8 3/4 in
- Shape Round
- Motorized No
- Heated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grote
- MFR # 12272-5
- Zoro # G2257071
- UPC # 089373006697
- Country of Origin Taiwan, Province of China
- Category Automotive Mirrors
Dimensions
Mirror Size (In.) | 8 3/4 in |
Mirror Diameter | 8 in |
Mirror Size | 8 in |
Details
Item | Spot Mirror |
Flat or Convex | Convex |
Shape | Round |
Motorized | No |
Heated | No |
Mirror Type | Elliptical |
Backing Color | Black |
Mounting Style | Bracket and Bolts |
Mirror Material | Acrylic |
For Vehicle Side | Driver, Passenger |
Backing Material | Acrylic, Steel |
Mirror Profile | Convex |
Description
Spot Mirror, Round, Convex, For Vehicle Side Driver, Passenger, Heated No, Motorized No, Backing Color Black, Backing Material Acrylic, Steel, Mirror Diameter 8 in, Mirror Material Acrylic, Mirror Size 8 in, Mirror Type Elliptical
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRP PRODUCTS P/S Hose-Return, Psh0401 (PSH0401)
- OIL EATER 1 Gal. Fleet Wash Concentrate Bottle, Colorless, Bottle (ATW1G70001)
- ILC Replacement for JOHN DEERE AM877740 ALTERNATOR (AM877740 ALTERNATOR)
- J.W. SPEAKER Light, Harm Fog, Black, Bezel (1403141)
- GROTE Mirror-Stainless Steel-Split Assembly, 28453 (28453)
- GROTE Mirror-6.5 X 10-Ss-Split Mirror, 12303 (12303)
- GROTE Mirror- Ss- School Bus Ext.Blind Spot As, 28063 (28063)
- GROTE Mirror- 6X16- White Enamel- Oem Style Bo, 16021 (16021)
- GROTE Mirror- 3-3/4- Rnd Stickon Convex- Retai, 12014-5 (12014-5)
- GROTE Fender Mount Mirror, Stainless Steel (28443)
- GROTE LIGHTING MIRROR-8.5- SS- CNVEX W/CNTR MNT BALLSTD (16033)
- Grote Automotive Mirrors