Shop All Automotive Fuses
Grote
Electronic Flasher
Mfr # 44690
Zoro # G2329004
product price: $18.49
/ea
$18.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height (In.) 1.75 in
- Finish Clear
- Length (In.) 1.125 in
- Flash Rate Per Minute 60 to 120
- Voltage Rating 11-15V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grote
- MFR # 44690
- Zoro # G2329004
- UPC # 089373005669
- Country of Origin Canada
- Category Automotive Fuses
Dimensions
Height (In.) | 1.75 in |
Length (In.) | 1.125 in |
Width (In.) | 1.125 in |
Overall Height | 1 3/4 in |
Overall Length | 1 1/8 in |
Overall Width | 1 1/8 in |
Details
Item | Automotive Flasher |
Finish | Clear |
Flash Rate Per Minute | 60 to 120 |
Voltage Rating | 11-15V DC |
Standards | FMVSS 108, SAE J1690 |
Features | Molded Base and Terminals, Steady Flash Rate for All Incandescent and LED Loads |
Flash Rate per Minute | 60 to 120 |
Color | Gray |
Mount Type | Plug In |
Compatible Product Type | Round Flasher Sockets |
Current Rating | 35 A |
Product Type | Flasher Relay |
Number of Connectors | 1 |
Flashes per Minute | 60 to 120 |
Description
Automotive Flasher, Voltage Rating 11-15V DC, Flashes per Minute 60 to 120, Number of Connectors 1, Color Gray, Compatible Product Type Round Flasher Sockets, Current Rating 35 A, Features Molded Base and Terminals, Steady Flash Rate for All Incandescent and LED Loads, Includes -, Mount Type Plug In, Overall Height 1 3/4 in, Overall Length 1 1/8 in, Overall Width 1 1/8 in, Product Type Flasher Relay, Standards FMVSS 108, SAE J1690
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 12-10 AWG Non-Insulated Fork Terminal #8 Stud PK500, Max. Voltage: 2000V (P10-8F-D)
- NVENT HOFFMAN Clamp Kit, NOVAL Accessory, Stainless Steel (AL23SS)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Green (ZB5AA3)
- MERSEN Semiconductor Fuse, A15QS Series, 300A, Fast-Acting, 150V AC, Bolt-On (A15QS300-4)
- GROTE Swtch, Ignition, 4 Position, Momentary Strt (82-2156)
- GROTE Electronic LED Flasher, 3 Terminal (44890)
- GROTE Rock/Swtch, 3 Term On/Off, Green, 25A, 12V (82-0304)
- GROTE Switch, 6 Screw, On/Off, 15A (82-2116)
- GROTE Switch, 6 Screw, Mom On/Off/Mom On, 20A (82-2110)
- GROTE Toggle Switch, On/Off, D/Bill, Green, 20A (82-1911)
- BLUE SEA SYSTEMS Blue Sea 5133 ANL Fuse - 300AMP (5133)
- Grote Automotive Fuses