Shop All Automotive Fuses
Grote
Electronic Flasher, 12 to 24V
Mfr # 44010
Zoro # G2138543
product price: $35.99
/ea
$35.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Capacity 12 A
- Finish Black
- Width (In.) 1.9375 in
- Height (In.) 1.125 in
- Type Solid-State 3-Wire
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grote
- MFR # 44010
- Zoro # G2138543
- UPC # 089373109237
- Country of Origin Canada
- Category Automotive Fuses
Dimensions
Width (In.) | 1.9375 in |
Height (In.) | 1.125 in |
Length (In.) | 2.0625 in |
Overall Width | 1 9/16 in |
Overall Length | 2 7/8 in |
Overall Height | 1 in |
Details
Item | Automotive Flasher |
Lamp Capacity | 12 A |
Finish | Black |
Type | Solid-State 3-Wire |
Voltage Rating | 12/24V DC |
Features | Fully-Potted, Provides Steady Flash Rate Over Any Load Up to 12 A, Self-Resetting |
Connector Type | Blunt Cut Wires |
Color | Black |
Housing Material | Plastic |
Number of Connectors | 1 |
Product Type | Flasher Relay |
Compatible Product Type | LED Lighting |
Current Rating | 12 A |
Flashes per Minute | 60 to 120 |
Description
Automotive Flasher, Voltage Rating 12/24V DC, Flashes per Minute 60 to 120, Number of Connectors 1, Color Black, Compatible Product Type LED Lighting, Connector Type Blunt Cut Wires, Current Rating 12 A, Features Fully-Potted, Provides Steady Flash Rate Over Any Load Up to 12 A, Self-Resetting, Housing Material Plastic, Overall Height 1 in, Overall Length 2 7/8 in, Overall Width 1 9/16 in, Product Type Flasher Relay
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TORK Electronic Timer, Astro 365 Days, DPDT (DWZ100B)
- HUBBELL Connector, 3R, 4X, 12, Male, Green, 8-2 (HBL15MGN)
- HUBBELL WIRING DEVICE-KELLEMS Support Grips 02403008 (02403008)
- HUBBELL Pilot Lit Wall Swtch, 1-Pole, 120/277V, 15A (SNAP1201PLWNA)
- GROTE Rock/Swtch, 3 Term On/Off, Amber, 25A, 12V (82-0302)
- GROTE Replacement Switch and Harness (48532)
- GROTE Switch, Stop Light, Vented (82-2159)
- GROTE Switch, Igniton Mom, 4 Position (82-2235)
- GROTE LED Flasher, North American (JSO) (44892)
- GROTE Dimmer Relay Switch (44530)
- QUICKCABLE Automotive Fuse, MINI ATM Series, 10A, 32V DC, 25 PK (509106-025)
- Grote Fuses