Shop All Automotive Fuses
Grote
Electronic Dome Switch
Mfr # 44240
Zoro # G2309492
product price: $147.99
/ea
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Connections 1
- Switch Function On/Off
- Actuator Color Gray
- Height (In.) 1.5 in
- Finish Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grote
- MFR # 44240
- Zoro # G2309492
- UPC # 089373470467
- Country of Origin Canada
- Category Automotive Fuses
Dimensions
Height (In.) | 1.5 in |
Length (In.) | 5.3125 in |
Width (In.) | 3 in |
Mounting Hole Diameter | 1/4 in |
Overall Height | 5 5/16 in |
Overall Length | 3 in |
Overall Width | 2 3/16 in |
Details
Item | Automotive Switch |
Number of Connections | 1 |
Switch Function | On/Off |
Actuator Color | Gray |
Finish | Gray |
For Use With | Dome Light Control |
Voltage Rating | 9 to 16V DC |
Switch Type | Sealed Trigger Switch |
Body Color | Gray |
Features | Impact Resistant, Sealed Trigger Switch, Solid-State Electronic Circuitry, Three-Wire Design |
DC Current Rating | 15 A @ 9 to 16V DC |
Termination Style | Screw |
Compatible Product Type | Dome Lights |
Description
Automotive Switch, Contact Form Not Applicable, Number of Connections 1, Switch Function On/Off, Actuator Color Gray, Body Color Gray, Termination Style Screw, Compatible Product Type Dome Lights, DC Current Rating 15 A @ 9 to 16V DC, Features Impact Resistant, Sealed Trigger Switch, Solid-State Electronic Circuitry, Three-Wire Design, Includes -, Mounting Hole Diameter 1/4 in, Overall Height 5 5/16 in, Overall Length 3 in, Overall Width 2 3/16 in, Switch Type Sealed Trigger Switch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Miniature Circuit Breaker, THQP Series 30A, 1 Pole, 120/240V AC (THQP130)
- RACO Conduit Hanger, Steel, Size 1" (2054TH)
- GE Thermal Unit, 1.78A (CR123H205A)
- CALBRITE Pulling Elbow, 3/4in., 2-7/8in.L, 316 SS (S60700P900)
- GROTE Rocker Switch, On/Off, Blue, 20A (82-1904)
- GROTE Switch, Toggle 50 Amp, ON/OFF, SPST (82-2226)
- GROTE Switch, Push-Pull, On/Off, 2 Screw, 75A (82-2100)
- GROTE Switch, Master Disconnect, 180A (82-2155)
- GROTE Rock/Swtch, SPST, Mom/On/Off, 20A, 12V (82-0310)
- GROTE Switch, Starter w/Cap, 2 Screw, 60A (82-2151)
- DISCO Mini Blade Fuses 20 Amp Ylw Type ATM PK10 (1738PK10)
- Grote Fuses