Shop All Automotive Fuses
Grote
Electromechanical Flasher, Clear
Mfr # 44820
Zoro # G2054832
$15.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage Rating 12V DC
- Type Heavy Duty
- Finish Clear
- Standards FMVSS 108, SAE J1690, SAE J590b, SAE J945
- Height (In.) 1.375 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Grote
- MFR # 44820
- Zoro # G2054832
- UPC # 089373008264
- Country of Origin Taiwan, Province of China
- Category Automotive Fuses
Dimensions
Height (In.) | 1.375 in |
Overall Height | 1 3/8 in |
Details
Item | Automotive Flasher |
Voltage Rating | 12V DC |
Type | Heavy Duty |
Finish | Clear |
Standards | FMVSS 108, SAE J1690, SAE J590b, SAE J945 |
Flash Rate Per Minute | 60 to 120 |
Lamp Capacity | 10 A |
Number of Terminals | 3 |
Features | Molded Base and Terminals, Steady Flash Rate |
Flash Rate per Minute | 60 to 120 |
Color | Clear |
Current Rating | 25 A |
Mount Type | Plug In |
Product Type | Flasher Relay |
Number of Connectors | 1 |
Flashes per Minute | 60 to 120 |
Description
Automotive Flasher, Voltage Rating 12V DC, Flashes per Minute 60 to 120, Number of Connectors 1, Color Clear, Current Rating 25 A, Features Molded Base and Terminals, Steady Flash Rate, Includes -, Mount Type Plug In, Overall Height 1 3/8 in, Product Type Flasher Relay, Standards FMVSS 108, SAE J1690, SAE J590b, SAE J945
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Load Center, QO, 6 Spaces, 100A, 120/240V, Main Lug, 1 Phase (QO612L100DS)
- LEVITON Straight Blade Plug (5466-C)
- REMINGTON INDUSTRIES 1in. Heat Shrink 2:1 Sleeving, Black Thin-Wall PVC Tubing, 6 ft Length (1PVCHSBLA6)
- LEVITON 50A Flush Mount Black 10-50R Non-Grounding Range Power Outlet (R30-05206-S10)
- GROTE Turn Signal Switch (48522)
- GROTE Battery Master Disconnect Switch, 180 A (82-2103)
- GROTE Switch, Igniton, Marine, 3 Pstn w/Choke (82-2306)
- GROTE Toggle Switch Guard (82-2108)
- GROTE Turn Signal Switch (48552)
- GROTE Switch, Stop Light, Vented (82-2159)
- QUICKCABLE Automotive Fuse, Maxi Series, 40A, 32V DC, 100 PK (509153-100)
- Grote Fuses