Shop All Automotive Horns & Accessories
Grote
Electric Horn
Mfr # 72100-5
Zoro # G2732353
product price: $16.89
/ea
$16.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type High
- Width (In.) 3 in
- Height (In.) 3 5/8 in
- Voltage 12V DC
- Includes Mounting Bracket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grote
- MFR # 72100-5
- Zoro # G2732353
- UPC # 089373850269
- Country of Origin United States
- Category Automotive Horns & Accessories
Dimensions
Width (In.) | 3 in |
Height (In.) | 3 5/8 in |
Overall Length | 3 17/32 in |
Overall Width | 2 3/4 in |
Overall Height | 3 9/32 in |
Details
Item | Electric Horn |
Type | High |
Voltage | 12V DC |
Includes | Mounting Bracket |
Finish | Enamel |
For Use On | Domestic Vehicles |
Material | Steel |
Decibels (dB) | 125 dB |
Features | For Domestic Vehicles |
Color | Black |
Current | 6 A |
Horn Operation | Electric |
Mount Type | Bracket, Stud |
Sound Level - Maximum | 125 dB |
Compatible Vehicle Type | Boats, Buses, RVs, Trucks, Passenger Vehicles |
Standards | SAE J377 |
Tone Type | High Tone |
Number of Horns | 1 |
Description
Electric Horn, High, Width (In.) 3, Height (In.) 3-5/8, Material Steel, Finish Black Enamel, Decibels (dB) 125, Voltage 12 DC, For Use On Domestic Vehicles, Includes Mounting Bracket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HELPMATE Heavy Duty 10 inch Dip Brush (HM93086)
- MAXIMA RACING OILS Maxima Racing Oils 74920 Chain Wax Chain Lube Conventional 13.5 oz Squeeze Bottle - Set of 12 (MAX74920)
- SUPERIOR ELECTRIC 7-Way Trailer RV Truck Cord & Plug 8ft Cable (RVA1566-C)
- LUMAPRO Miniature Lamp, 756-1, T3 1/4, 14V (756-1)
- GROTE Horn Button w/Bracket (82-2231)
- GROTE Horn Button (82-2232)
- GROTE Horn, Import (72010-5)
- GROTE Horn, Domestic (72110-5)
- WOLO MANUFACTURING FULL BLAST-EXTRA LOUD HIGH TONE, UNIVERSAL REPLACEMENT HORN 2 TERMINAL (385-2T)
- WOLO Train Horn, Pro Plus, 12V (875-860)
- WOLO Industrial Horn, Electronic, 7 in. L (372LA-24/48)
- Grote Automotive Horns & Accessories