Shop All Tail Lights, Back Up Lights & Accessories
Grote
Economy Stop/Tail/Turn Lamp, Red
Mfr # 53012
Zoro # G2158493
product price: $6.69
/ea
$6.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width - Vehicle Lighting 2 in
- Color Red
- Lamp Type incandescent
- Volt Bulb 12
- Lens Shape - Vehicle Lighting Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grote
- MFR # 53012
- Zoro # G2158493
- UPC # 089373107530
- Country of Origin China
- Category Tail Lights, Back Up Lights & Accessories
Dimensions
Width - Vehicle Lighting | 2 in |
Depth | 2" |
Diameter - Vehicle Lighting | 4 5/16 in |
Diameter | 4-5/16" |
Overall Height | 4 5/16 in |
Overall Diameter | 4 5/16 in |
Overall Depth | 2 1/16 in |
Description
Stop/Turn/Tail Light, Lighting Technology Incandescent, Light Type Stop Light, Lens Color Red, Shape Round, Overall Diameter 4 5/16 in, Overall Height 4 5/16 in, Overall Width Not Applicable, Overall Depth 2 1/16 in, Current 0.48 to 2.1 A, Electrical Connection Pigtail, Compatible Electrical Connection Grainger Part Number 2CWV3, 2CWV9, 2CWX9, 2CWZ7, 2VPK9, Compatible Electrical Connection Manufacturer Model Number 66811, 66812, 66825, 66843, 66844, 67000, 67090, Mount Type Grommet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WAI GLOBAL WIPER MOTOR, WPM180 (WPM180)
- BLUE OX 2 HITCH IMMOBILIZER II, DUAL U-BOLT DESIGN (BX88224)
- MEGUIARS Meguiar's M5416 Boat Wash Gel - 16 oz. (M5416)
- MAXXIMA Side Turn/Side Marker, Oval, Amber (M63122Y)
- GROTE Lens- Red- S/Mkr- For Under 80Tail Lamp, 91112 (91112)
- GROTE Stop/Tail/Turn Lamp Oval (54172)
- GROTE Two-Stud Lamp with Pigtail, RH (55410)
- GROTE Universal Replacement Lamp, LH (52912)
- GROTE Stop/Tail/Turn Lamp, Oval, Yellow (52893)
- GROTE Two-Stud Lamp with Pigtail, LH (55420)
- GROTE Stop/Tail/Turn Light, LED, Red (51972-5)
- Grote Tail Lights, Back Up Lights & Accessories