Shop All Tail Lights, Back Up Lights & Accessories
Grote
Economy Oval Stop/Tail/Turn Lamp
Mfr # 53092
Zoro # G2009357
original price:
$11.09
12% off
new price: $9.69
/ea
$9.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Economy
- Standards FMVSS 108
- Sub-Category Stop-Turn-Tail Lights
- Color Red
- Material Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grote
- MFR # 53092
- Zoro # G2009357
- UPC # 089373107554
- Country of Origin Taiwan, Province of China
- Category Tail Lights, Back Up Lights & Accessories
Dimensions
Length - Vehicle Lighting | 7 7/16 in |
Height - Vehicle Lighting | 3 3/16 in |
Width - Vehicle Lighting | 2 1/2 in |
Depth | 1-1/2" |
Width | 2-1/4" |
Length | 6-1/4" |
Overall Height | 3 3/16 in |
Overall Depth | 2 1/4 in |
Overall Width | 7 7/16 in |
Description
Stop/Turn/Tail Light, Lighting Technology Incandescent, Light Type Stop Light, Lens Color Red, Shape Oval, Overall Diameter Not Applicable, Overall Height 3 3/16 in, Overall Width 7 7/16 in, Overall Depth 2 1/4 in, Current 0.59 to 2.1 A, Electrical Connection Pigtail, Compatible Electrical Connection Grainger Part Number 2CWV3, 2CWX9, 2CWZ11, 2VPK9, Compatible Electrical Connection Manufacturer Model Number 66812, 66825, 67000, 67090, Mount Type Grommet, Mount Style Surface
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL AIR COND Universal Air Conditioning, Kt1714 (KT1714)
- ROADPRO Heavy-Duty Plastic Funnel, w/Flexible (SST-80169)
- GROTE Clearance/Marker, 3-1/8 In, LED, Yellow (47503)
- LINCOLN LUBRICATION Strght Pipe Thread, 1/8" (LIN5000)
- GROTE Stop/Tail/Trn Lamp, LED, Dia 4-5/16 In, Ylw (54363)
- GROTE Stop/Tail/Turn Light, Incandescent, Red (52202-3)
- GROTE Stop/Tail/Turn Lamp, Yellow, Round (53103)
- GROTE Economy Stop/Tail/Turn Lamp, Yellow (52923)
- GROTE Stop/Tail/Turn Lamp Oval (52572)
- GROTE Three-Stud Replacement Lamp, LED, RH (53630)
- TRUCK-LITE Super 44, Led, Yellow Round, 42 Diode, Rear Turn Signal, Fit N Forget S.S., 12V (44201Y)
- Grote Automotive Lighting