Shop All Tail Lights, Back Up Lights & Accessories
Grote
Economy Oval Side Turn/Marker Lamp
Mfr # 52193
Zoro # G2130371
product price: $7.19
/ea
$7.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2-1/4"
- Lens Shape - Vehicle Lighting Oval
- Type Economy
- Length 6-1/4"
- Depth 1-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grote
- MFR # 52193
- Zoro # G2130371
- UPC # 089373105703
- Country of Origin Taiwan, Province of China
- Category Tail Lights, Back Up Lights & Accessories
Dimensions
Width | 2-1/4" |
Length | 6-1/4" |
Depth | 1-1/2" |
Length - Vehicle Lighting | 6 1/2 in |
Height - Vehicle Lighting | 2 1/4 in |
Diameter | 2-3/4" |
Width - Vehicle Lighting | 1 1/4 in |
Overall Width | 6 1/2 in |
Overall Height | 2 1/4 in |
Overall Depth | 2 3/4 in |
Description
Side Turn Marker Lamp, Lighting Technology Incandescent, Light Type Turn Signal Light, Lens Color Amber, Shape Oval, Overall Diameter Not Applicable, Overall Height 2 1/4 in, Overall Width 6 1/2 in, Overall Depth 2 3/4 in, Current 0.48 to 2.1 A, Electrical Connection Female Pin, Compatible Electrical Connection Grainger Part Number 2CWV3, 2CWV9, 2CWX9, 2CWZ7, Compatible Electrical Connection Manufacturer Model Number 66811, 66825, 66843, 66844, 67000, 67014, 67020, 67090, Mount Type Grommet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOLO The Enforcer Siren and Air Horn Sounds (365)
- GEARWRENCH 2" to 5" Ratcheting Oil Filter Pliers (3508D)
- WEATHERTECH Rear Pet Seat Protector, Grey (DE2011GY)
- HELLA MARINE NaviLED Port & Starboard Pair - 2nm - Colored Lens/White (980520811)
- GROTE 10-Diode Pattern Stop/Tail/Turn LED Lamp (53462)
- GROTE 10-Diode Pattern Stop/Tail/Turn LED Lamp (53253)
- GROTE Box Lamp Replacement, Pass Side (53782)
- GROTE Three-Stud Replacement Lamp (53762)
- GROTE Three-Stud Replacement Lamp, LED (53650)
- GROTE Stop-Turn-Tail Lamp, LED, Double Face (G5300)
- TYC Tail Light Assembly - Right, 11-1913-01 (11-1913-01)
- Grote Tail Lights, Back Up Lights & Accessories