Shop All Turn Signal Lights, and Side Marker Lights
This Product is Discontinued
Grote
Economy Lighting Kit (Discontinued)
Mfr # 65390-5
Zoro # G1111817
This Product is Discontinued
Key Features
- Lighting Technology - Vehicle Lighting LED
- Height - Vehicle Lighting 2 21/64 in
- Width - Vehicle Lighting 1 1/4 in
- Length - Vehicle Lighting 6 1/2 in
- Mounting - Vehicle Lighting Permanent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grote
- MFR # 65390-5
- Zoro # G1111817
- UPC # 089373470092
- Country of Origin Canada
- Category Turn Signal Lights, and Side Marker Lights
Dimensions
Height - Vehicle Lighting | 2 21/64 in |
Width - Vehicle Lighting | 1 1/4 in |
Length - Vehicle Lighting | 6 1/2 in |
Wire Length - Vehicle Lighting | 11 in |
Wire Length | 11 in |
Overall Height | 2 5/16 in |
Overall Width | 1 1/4 in |
Overall Depth | 6 1/2 in |
Details
Item | Trailer Lighting Kit |
Lighting Technology - Vehicle Lighting | LED |
Mounting - Vehicle Lighting | Permanent |
Wiring Connection - Vehicle Lighting | Pigtail |
Voltage | 12 V |
Includes | 2 Brackets, 2 Grommets, 2 Lamps, 2 Pigtails |
Standards | I, S, T |
Finish | White |
Material | Acrylic |
Sub-Category | Trailer Lighting Kit |
Lighting Technology | LED |
Light Type | Trailer Light |
Electrical Connection | Pigtail |
Shape | Oval |
Installation Type | Permanent |
Description
Trailer Lighting Kit, Lighting Technology LED, Shape Oval, Overall Height 2 5/16 in, Overall Width 1 1/4 in, Overall Depth 6 1/2 in, Electrical Connection Pigtail, Installation Type Permanent, Standards I, S, T, Light Type Trailer Light, Operating Voltage 12 V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.