Shop All Automotive Warning & Marker Lights
Grote
Economy Bar Lamp
Mfr # 49112
Zoro # G2180701
product price: $10.89
/ea
$10.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Voltage 12
- Lamp Type incandescent
- Sub-Category Clearance Marker Lights
- Length 15-5/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grote
- MFR # 49112
- Zoro # G2180701
- UPC # 089373007175
- Country of Origin Taiwan, Province of China
- Category Automotive Warning & Marker Lights
Dimensions
Length | 15-5/8" |
Width | 1-1/4" |
Length - Vehicle Lighting | 15 5/8 in |
Height - Vehicle Lighting | 1 1/4 in |
Width - Vehicle Lighting | 1 3/8 in |
Depth | 1-3/8" |
Overall Height | 1 1/4 in |
Overall Depth | 1 3/8 in |
Overall Width | 15 5/8 in |
Description
Bar Lamp, Light Type Marker Light, Lighting Technology Incandescent, Shape Rectangular, Lens Color Red, Mount Type Screw, Overall Diameter Not Applicable, Overall Height 1 1/4 in, Overall Width 15 5/8 in, Standards FMVSS 108, SAE Lens Code P2, Current 0.81 A, Electrical Connection Blunt Cut Wires, Features Replaceable Lamp, Housing Material Polypropylene, Installation Type Permanent, Lens Material Acrylic, Manufacturer Warranty 1 yr, Number of Bulbs 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEAVY DUTY RAMPS Truck Ramps, Portable, 14000 lb. Cap., PR (Q4009-Rev1)
- GATES Classical Section Wrapped V-Belt, B91 (B91)
- LECTRON EV Charger, NEMA 14-50, Level 2, 240V, 40 Amp, with 15ft Extension Cord & J1772 Cable, for J1772 Evs (EVCharge14-50-40A)
- ECCO Lightbar Mounting Kit, Ford F150 15-17, 12Ser (A1234RMK)
- GROTE Clr/Mkr Lmp- 2.5- Red- Hicount-Led 9Diod Hi Count Led, G1092 (G1092)
- GROTE Clearance/Marker Lamp, M1 Series, Yellow (47773)
- GROTE Clearance/Marker, 3" Center, Thin-Line, LED (65512)
- GROTE Bar Lamp, Low-Profile, Square Style (49082)
- GROTE Bar Lamp, LED, 15 In., Thin Line, Red (49192)
- GROTE Marker Lamp, Reflector, 2-1/2 In, Yellow (45833)
- GROTE Clearance Marker Light, LED, Red (54722)
- Grote Automotive Warning & Marker Lights