Shop All Automotive Battery Accessories
Grote
Dual Clamp Tie, Black, 12-3/4", 150lb., PK50
Mfr # 83-6040
Zoro # G9791951
product price: $70.75
/pk 50, $1.42/ea
$70.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accessory Type Cable Tie
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grote
- MFR # 83-6040
- Zoro # G9791951
- UPC # 621935041885
- Country of Origin United States
- Category Automotive Battery Accessories
Details
Item | Cable Tie |
Accessory Type | Cable Tie |
Description
Cable Tie, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIAIR 40 Amp Sealed 4-prong relay with pre-wired female socket, 24v, IP66 (93949)
- BUYERS PRODUCTS Rope Ring, PK 6 (B32F6)
- HILLMAN Hillman 123173 Mechanics Wire 20 Gauge (51653)
- ASTRO PNEUMATIC Anvil O Ring Retaining Ring, 3/8", 10Pc (14154)
- GROTE Heat Shrink Terminal Kit, 22-10 Ga, PK120 (83-6503)
- GROTE Terminal Strip, 8 Stud (82-2313)
- GROTE Shrink Tubing Kit, Dual Wall, Blk/Red, PK50 (83-6505)
- GROTE Fuse Holder, Panel Mount (82-2215)
- GROTE Closed Splice Connector, 16-14 Ga, PK100 (83-3382)
- GROTE Spiral Wrap, Clear, 3/8", 100 ft. (83-9000)
- GROTE Copper Lug, 8 Ga, 1/2", PK2 (82-9539)
- Grote Automotive Battery Equipment