Shop All Vehicle Bulbs & Lenses
This Product is Discontinued
Grote
Driving Lamp Kit, PK2 (Discontinued)
Mfr # 64401-5
Zoro # G1514511
This Product is Discontinued
Key Features
- Wiring Connection - Vehicle Lighting Hardwired
- Includes Installation Kit, (2) Lamps, Rocker Switch
- Post 5/16 18 x1
- Mounting - Vehicle Lighting Bracket
- Used For Sport and Utility
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grote
- MFR # 64401-5
- Zoro # G1514511
- UPC # 089373950846
- Country of Origin China
- Category Vehicle Bulbs & Lenses
Dimensions
Length - Vehicle Lighting | 6 in |
Length | 4-1/8" |
Width - Vehicle Lighting | 3 in |
Depth | 3" |
Width | 6" |
Height - Vehicle Lighting | 4 1/8 in |
Overall Height | 4 1/8 in |
Overall Width | 3 in |
Description
Headlight Kit, Light Type Headlight, Lighting Technology Halogen, Mount Type Bracket, Shape Rectangular, Number of Bulbs 2, Overall Height 4 1/8 in, Overall Width 3 in, Current 4.7 A, Includes Installation Kit, (2) Lamps, Rocker Switch, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.