Shop All Automotive Wires & Cables
This Product is Discontinued
Grote
Double Seal Pigtail, Conversion Harness (Discontinued)
Mfr # 68030
Zoro # G3379192
This Product is Discontinued
Key Features
- Type Conversion Harness
- Length 10"
- Wire Type Copper
- Max. Wire Size 16 AWG
- Max. Voltage 48
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grote
- MFR # 68030
- Zoro # G3379192
- UPC # 089373155272
- Country of Origin United States
- Category Automotive Wires & Cables
Dimensions
Length | 10" |
Max. Wire Size | 16 AWG |
Min. Wire Size | 16 AWG |
Overall Length | 10 in |
Wire Sizes Included | 6 to 19 AWG |
Wire Length | 9 in |
Details
Item | Pigtail |
Type | Conversion Harness |
Wire Type | Copper |
Max. Voltage | 48 |
Color | Black |
Connector Type | 2-Way Deutsch, 2-Way Packard |
Features | Double Ground |
Compatible Product Type | LED Combination Headlamps, LED Heated Snow Plow Lights, Work Lights |
Wire Material | GPT |
Number of Connectors | 2 |
Product Type | Pigtail |
Number of Wires | 2 |
Description
Pigtail, Product Type Pigtail, Connector Type 2-Way Deutsch, 2-Way Packard, Number of Wires 2, Wire Length 9 in, Number of Connectors 2, Compatible Product Type LED Combination Headlamps, LED Heated Snow Plow Lights, Work Lights, Wire Sizes Included 6 to 19 AWG, Features Double Ground, Overall Length 10 in, Wire Material GPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.