Shop All Wire Connectors
Grote
Double Seal Pigtail
Mfr # 66911
Zoro # G2128366
product price: $5.75
/ea
Sold in multiples of 2 for $11.50
$11.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6 in
- Type Ground Return, Slimline 0.180 Male
- Connector Type Double-Seal Turtleback II, Standard 0.18 in Male Bullet
- Length (Straight Wireway) 6 in
- Features Factory-Molded Plugs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grote
- MFR # 66911
- Zoro # G2128366
- UPC # 089373010403
- Country of Origin Mexico
- Category Wire Connectors
Dimensions
Length | 6 in |
Length (Straight Wireway) | 6 in |
Overall Length | 6 in |
Wire Length | 5 in |
Wire Sizes Included | 16 AWG |
Details
Type | Ground Return, Slimline 0.180 Male |
Item | Pigtail |
Connector Type | Double-Seal Turtleback II, Standard 0.18 in Male Bullet |
Features | Factory-Molded Plugs |
Number of Wires | 2 |
Wire Material | GPT |
Product Type | Pigtail |
Compatible Product Type | 4680 Series Lamps, 4684 Series Lamps, 4686 Series Lamps, 4687 Series Lamps |
Number of Connectors | 3 |
Description
Pigtail, Product Type Pigtail, Connector Type Double-Seal Turtleback II, Standard 0.18 in Male Bullet, Number of Wires 2, Wire Length 5 in, Number of Connectors 3, Compatible Product Type 4680 Series Lamps, 4684 Series Lamps, 4686 Series Lamps, 4687 Series Lamps, Wire Sizes Included 16 AWG, Color -, Features Factory-Molded Plugs, Overall Length 6 in, Standards -, Wire Material GPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 8 in. Eye (02403015)
- PANDUIT 14.3" L Intermediate Cable Tie NAT PK 100 (BT4I-C)
- GARDNER BENDER Heat Shrink Tubing, 1/8-1/16" 4" Len, PK7 (HST-125)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 63A, 2 Pole, 240/415/440V AC, C Curve (M9F22263)
- GROTE 8- 3 Wire- 90 Deg Mle Pin W/2 Blts- 1Ri Pigtail, 66845 (66845)
- GROTE Pigtail, Sentry, Ground Return, Slim-line (66904)
- GROTE Female Pin Plug In, Chassis Ground, 6 In (66812)
- GROTE Weather Pack Cable Plug, Silicone C, PK10 (84-2003)
- GROTE Pigtail, 3 Wire, Chassis Ground, Slim-line (66841)
- GROTE Main Harness, 44 In Drop Out, Blue (66701)
- ILSCO Nimbus 4 Flex Insulated Mult-Tap Connctr (PBTS-2-1/0-F-EC)
- Grote Wire Connectors