Shop All Vehicle Bulbs & Lenses
Grote
Dome Lamp, LED, White, Length 18-5/16 In
Mfr # 61881
Zoro # G3209053
product price: $141.99
/ea
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 5-13/16"
- Shape Rectangular
- Length 18-5/16"
- Termination Type Hardwired
- Lighting Technology - Vehicle Lighting LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grote
- MFR # 61881
- Zoro # G3209053
- UPC # 089373133799
- Country of Origin Canada
- Category Vehicle Bulbs & Lenses
Dimensions
Width | 5-13/16" |
Length | 18-5/16" |
Width - Vehicle Lighting | 1 in |
Depth | 1" |
Length - Vehicle Lighting | 18 1/4 in |
Height - Vehicle Lighting | 5 3/4 in |
Overall Length | 18 1/4 in |
Overall Width | 1 in |
Overall Height | 5 3/4 in |
Description
Dome Lamp, Shape Rectangular, Operating Voltage 12V DC, Lens Color Clear, Overall Diameter Not Applicable, Maximum Brightness 400 lm, Electrical Connection Blunt Cut, Overall Length 18 1/4 in, Includes Electrical Connection Electrical Connection Included, Overall Width 1 in, Overall Height 5 3/4 in, Compatible Electrical Connection Manufacturer Model Number Not Applicable, Mount Style Recessed, Mount Type Screw, Standards Not Applicable, Series WhiteLight Series, Lighting Technology LED
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN Tapered Roller Bearing Cone, 14136A (14136A)
- MOBIL 2.5 gal Gear Oil Can Amber (102509)
- BALDWIN FILTERS HD FUEL SPIN ON, BF46263 (BF46263)
- UWS HAMMERHEAD 100-GALLON L-SHAPE ALUMINUM TRANSFER TANK (TT-100HH)
- GROTE LED REPLACEMENT BULB (94753-4)
- GROTE Replacement Lens-Red- For 50532,90342 (90342)
- GROTE LED REPLACEMENT BULB (94791-4)
- GROTE LED REPLACEMENT BULB (94771-5)
- GROTE Replacement Bulb, Round Shape, Amber (94853-4)
- GROTE Rectangular Halogen Work Lamp (63151-5)
- SATCO 10W MR11 Halogen Light Bulb - Bi Pin GZ4 Base - Clear Finish (S3195)
- Grote Automotive Headlight, Signal & Tail Light Assemblies