Shop All Vehicle Bulbs & Lenses
Grote
Dome Lamp, LED, 18 In., 12 V
Mfr # 61F01
Zoro # G3643473
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 18"
- Lamp Type Led
- Mounting Type Surface
- Includes Switch
- Lighting Technology - Vehicle Lighting LED
Product Information
- Brand Grote
- MFR # 61F01
- Zoro # G3643473
- UPC # 089373149370
- Country of Origin Canada
- Category Vehicle Bulbs & Lenses
Dimensions
Length | 18" |
Length - Vehicle Lighting | 18 in |
Height - Vehicle Lighting | 1 1/4 in |
Width | 1-1/4" |
Width - Vehicle Lighting | 3/4 in |
Depth | 3/4" |
Overall Length | 18 in |
Overall Height | 1 1/4 in |
Overall Width | 3/4 in |
Description
Dome Light, Shape Rectangular, Operating Voltage 12V DC, Lens Color Clear, Overall Diameter Not Applicable, Maximum Brightness 500 lm, Electrical Connection Blunt Cut, Overall Length 18 in, Includes Electrical Connection Electrical Connection Included, Overall Width 3/4 in, Overall Height 1 1/4 in, Compatible Electrical Connection Manufacturer Model Number Not Applicable, Mount Style Surface, Mount Type Screw, Standards Not Applicable, Series SlimWhite Series, Lighting Technology LED
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIX FILTERS Baker Trks/Hancock/Hough/Ihc/John Deere/, 51467 (51467)
- BUYERS PRODUCTS Custom-Fit Shelf for Buyers 1702840 Gloss White Steel Topsider Truck Tool Box (1702840TRAY)
- A & I PRODUCTS Seal, Oil 3" x3" x0.5" (A-AW25863)
- GROTE MICRONOVA CLR/MKR (49281)
- GROTE Dome Lamp, Eurostyle Map And Dome (61301)
- GROTE Halogen Bulb, Spade Terminal, 24V, Clear (91051)
- GROTE Dome Lamp, Round, With Switch (61161)
- GROTE Compact Courtesy Lamp, Chrome, Clear (60101)
- GROTE Clr/Mkr Lamp- 2.5- Oval- Red- Supernoval, 47012 (47012)
- GROTE Courtesy Light, Oval, Clear, White (G6131)
- RACE SPORT 35W Vision Extreme Mid-Slim Dc Hid Conversion Spare Ballast (Each) (BALLAST-MID-DC)
- Grote Automotive Lighting