Shop All Vehicle Bulbs & Lenses
Grote
Courtesy and Dome Lamp, LED
Mfr # 61991
Zoro # G1004211
original price:
$72.39
7% off
new price: $66.95
/ea
$66.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Vehicle Interior Lighting
- Mounting - Vehicle Lighting Recessed
- Termination Type Hardwired
- Depth 1/2"
- Mounting Type Recessed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grote
- MFR # 61991
- Zoro # G1004211
- UPC # 089373137704
- Country of Origin Canada
- Category Vehicle Bulbs & Lenses
Dimensions
Depth | 1/2" |
Width | 2-3/4" |
Length | 5-3/4" |
Height - Vehicle Lighting | 2 3/4 in |
Length - Vehicle Lighting | 5 3/4 in |
Width - Vehicle Lighting | 3/4 in |
Overall Width | 1 3/4 in |
Overall Length | 5 3/4 in |
Overall Height | 2 3/4 in |
Description
Dome Light, Shape Rectangular, Operating Voltage 12-24V DC, Lens Color Clear, Overall Diameter Not Applicable, Maximum Brightness 300 lm, Electrical Connection Blunt Cut, Overall Length 5 3/4 in, Includes Electrical Connection Electrical Connection Included, Overall Width 1 3/4 in, Overall Height 2 3/4 in, Compatible Electrical Connection Manufacturer Model Number Not Applicable, Mount Style Recessed, Mount Type Screw, Standards Not Applicable, Series WhiteLight Series, Lighting Technology LED
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Drawbar, Cat I 24.5" x2.5" x1" (A-DB101)
- MTD Starter Hsg Asm (753-08584)
- ROADMASTER Hubcap, Wheel, Rear, Chrome (310)
- ACDELCO Suspension Control Arm Bumper, 15835667 (15835667)
- GROTE Clr/Mkr- 2.5- Red- Sld- W/Optic Lens- Re Clr/Mkr Lamp, 45812-5 (45812-5)
- GROTE Par 36 Rubber Tractor/Utility Lamp, 12V (64931)
- GROTE Spot Lamp, LED, Rubber Housing, Clear (63561)
- GROTE Box Lamp, LED With Sidemarker, RH, Red (G5202)
- GROTE Mag Utility Trailer Towing Lighting Kit (65402-4)
- GROTE Square Dome Lamp with Switch (61221)
- ILC Replacement for Chicago Miniature / CML Cm381 replacement light bulb lamp, 10PK (CM381 CHICAGO MINIATURE / CML)
- Grote Vehicle Bulbs & Lenses