Shop All Automotive Battery Terminal Components & Parts
Grote
Conversion Connector, PK5
Mfr # 84-9610
Zoro # G1647143
product price: $10.99
/pk 5, $2.20/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 3/8
- Color Steel
- Stud Size 3/8 in
- Connection Type Side Terminal to Top Post
- Polarity Negative
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grote
- MFR # 84-9610
- Zoro # G1647143
- Country of Origin United States
- Category Automotive Battery Terminal Components & Parts
Dimensions
Stud Size | 3/8 in |
Details
Item | Conversion Connector |
Gauge | 3/8 |
Color | Steel |
Connection Type | Side Terminal to Top Post |
Polarity | Negative |
Housing Material | Lead, Die-Cast Steel |
Attachment Type | Side-to-Top |
Features | Permits Top Terminal Cable Connection To Side Terminal Battery; Stud Head Resists Over-Torque And Improves Conductivity; Zinc-Plated Stud Resists Corrosion; Polarity-Specific For Exact Fit; 3/8" Stud size |
Type | Conversion Connectors |
Material | Die Cast Steel, Lead |
Connector Type | Screw |
Guage | 3/8 |
Plating | Zinc Plated |
Product Type | Conversion Connector |
Duty Rating | Medium; Heavy Duty |
Contact Material | Zinc Plated Stud |
Description
Conversion Connector, Connector Type Screw, Maximum Current Not Applicable, Minimum Current Not Applicable, Color Silver, Guage 3/8, Maximum Operating Temperature Not Applicable, Minimum Operating Temperature Not Applicable, Mating Cycles Not Applicable, Maximum Wire Diameter Not Applicable, Cable Well Depth Not Applicable, Cross-Reference to Brad Harrison Not Applicable, Cross-Reference to SMH Not Applicable, Duty Rating Medium; Heavy Duty, Plating Zinc Plated, Material Die Cast Steel, Lead
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AP EXHAUST TIP - ROLLED PENCIL CHROME (XRPT212)
- OPTIMATE OptimMate DC to DC TM-500, 6-step 12V/12.8V 2A sealed DC to DC battery saving charger & maintainer (TM-500V3)
- JABSCO Twist n' Lock Pump Assembly f/29090 & 29120 Series (29040-3000)
- VALVOLINE Motor Oil, 5W-20, Full Synthetic, 32 Oz (VV927)
- GROTE Switch to Start Cbl, 6 ga., 3/8 In., 14In L (84-9383)
- GROTE Lug Brazed Seam, 6 ga., Copper, PK10 (84-9442)
- GROTE Alligator Clip, 5A, Red (84-5005)
- GROTE Side Marker Lamp, LED, 2-1/2 In, Yellow (45003-5)
- GROTE Straight Connector Conversion, Screw, PK10, Stud Size: 3/8 in (84-9130)
- GROTE Side Marker Lamp, LED, 2-1/2 In, Red (45002-5)
- QUICKCABLE Copper Lug, 1 Ga, 1/4", 90 deg., PK10 (5954-010DL)
- Grote Automotive Battery Equipment