Shop All Automotive Battery Accessories
Grote
Connector 4 Way, 16-14 Ga, PK5
Mfr # 84-2382
Zoro # G9794876
Sold in multiples of 3 for $17.97
$17.97
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Grote
- MFR # 84-2382
- Zoro # G9794876
- UPC # 621935003807
- Country of Origin China
- Category Automotive Battery Accessories
Details
Item | 4 Way Connector |
Description
4 Way Connector, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Genuine Parts 2-Cycle 40:1 Engine Oil 3.2 oz (49V7543M953)
- WIX FILTERS Air Filter, 46719 (46719)
- CAMPBELL CHAIN & FITTINGS 3/4" Cam-Alloy J-Hook, Style A, Bright (5616215)
- MOTOSHIELD PRO Carbon Window Tint Film for Auto, Car, Truck | 15% VLT (40” in x 100’ ft Roll) (CAR-40-100-15)
- GROTE Booster Clamp, 900 Amp, Parrot Jaw, Red (84-9321)
- GROTE Vinyl Insul. Steel Clamps, 7/8", PK15 (84-7019)
- GROTE Battery Cable, Black, 1/0 ga., 50 ft. (82-5704)
- GROTE Fuse Holder, Bayonet, 7" 14 ga. (82-2168)
- GROTE Battery Cable, Red, 4 Ga, 25 ft. Spool (82-6717)
- GROTE Primary Wire, 8 Gauge, Black, 25 ft. Spool (89-4002)
- ZEROSTART Battery Blanket - 160W 120V Tstat, 74in. (2800077)
- Grote Automotive Battery Accessories