Shop All Tail Lights, Back Up Lights & Accessories
Grote
Combination Marker/Side Turn Lamp
Mfr # 53163
Zoro # G1943322
product price: $17.85
/ea
$17.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Shape - Vehicle Lighting Rectangular
- Manufacturer Warranty - Vehicle Lighting 1 Year Warranty
- Lighting Technology - Vehicle Lighting Incandescent
- Color Yellow
- Mounting - Vehicle Lighting Permanent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grote
- MFR # 53163
- Zoro # G1943322
- UPC # 089373120751
- Country of Origin United States
- Category Tail Lights, Back Up Lights & Accessories
Dimensions
Length - Vehicle Lighting | 5 7/8 in |
Width - Vehicle Lighting | 2 3/16 in |
Height - Vehicle Lighting | 2 in |
Overall Height | 2 in |
Overall Depth | 2 3/16 in |
Overall Width | 5 7/8 in |
Description
Side Turn Marker Lamp, Lighting Technology Incandescent, Light Type Turn Signal Light, Lens Color Amber, Shape Rectangular, Overall Diameter Not Applicable, Overall Height 2 in, Overall Width 5 7/8 in, Overall Depth 2 3/16 in, Current 1.3 A, Electrical Connection Pigtail, Compatible Electrical Connection Grainger Part Number 2VPL4, Compatible Electrical Connection Manufacturer Model Number 66902, Mount Type Screw, Mount Style Surface, Installation Type Permanent, IP Rating Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX AUTOMOTIVE PARTS Engine Valve Cover Gasket Set, AVC485 (AVC485)
- BALDWIN FILTERS Hydraulic Filter, 5-29/32 x 17-23/32 In (PT8366)
- LUMAPRO Miniature Lamp, 914, 3.6W, T5, 4V, PK10 (914-10PK)
- WIX FILTERS Radial Seal Outer Air, 46742 (46742)
- GROTE Stop-Turn-Tail Lamp, Red, Round (52772)
- GROTE Stt Lamp- Red- Us 440 Series Rh- Retail, 52302-5 (52302-5)
- GROTE Tail Lamp, LED Kit, Includes Gray Bracket (53272)
- GROTE Three-Stud Replacement Lamp, LED, LH (53640)
- GROTE 10-Diode Pattern Stop/Tail/Turn LED Lamp (53462)
- GROTE Lens- Red- S/Mkr- For Under 80Tail Lamp, 91112 (91112)
- SIGNIFY Philips Lightng 13961Cp, W5Wcp-24V (W5WCP-24V)
- Grote Automotive Headlight, Signal & Tail Light Assemblies