Shop All Trailer & Towing Accessories
Grote
Coiled Power Cord
Mfr # 87100
Zoro # G0373012
product price: $73.99
/ea
$73.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12 ft.
- Wire Length 12 ft
- Material Die Cast Zinc, EVA
- Features Abrasion Resistant, Adhesive Bonds Cable to Plug, Eliminating Need for Supporting Spring and Preventing Moisture From Entering The Back of the Plug, Chemical Resistant, Excellent Recoil Memory, Power Delivery, Resists Crushing and Acts As Potting to Seal Solid Brass Terminals From Moisture
- Color Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grote
- MFR # 87100
- Zoro # G0373012
- UPC # 089373107691
- Country of Origin Mexico
- Category Trailer & Towing Accessories
Dimensions
Length | 12 ft. |
Wire Length | 12 ft |
Overall Length | 12 ft |
Details
Material | Die Cast Zinc, EVA |
Features | Abrasion Resistant, Adhesive Bonds Cable to Plug, Eliminating Need for Supporting Spring and Preventing Moisture From Entering The Back of the Plug, Chemical Resistant, Excellent Recoil Memory, Power Delivery, Resists Crushing and Acts As Potting to Seal Solid Brass Terminals From Moisture |
Item | Coiled Power Cord |
Color | Green |
Includes | Solid Brass Terminals, Zinc Die-Cast Plugs |
Finish | Die Cast Zinc |
For Use With | Single or Double Trailers |
Standards | J2222, J2394, J560B |
Connection Type | Die-Cast Plugs |
Product Type | Coiled Power Cord |
Description
Coiled Power Cord, Product Type Coiled Power Cord, Connection Type Die-Cast Plugs, For Use With Single or Double Trailers, Color Green, Material Die Cast Zinc, EVA, Wire Length 12 ft, Overall Length 12 ft, Height Not Applicable, Overall Width Not Applicable, Standards J2222, J2394, J560B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Military Ms15570-81 replacement light bulb lamp, 10PK (MS15570-81 MILITARY)
- BUYERS PRODUCTS Mud Flaps, 12 in X 24 in, Rubber, Black, 1 PR (B2412LSP)
- SHURFLO Shurflo ProBlaster II Washdown Pump (4248-153-E09)
- TIMKEN Wheel Seal - Front Inner, 8705S (8705S)
- GROTE Harness Adapter for 82-1060 (82-1062)
- GROTE Kit, Male/Female, 4-Pole (82-1040)
- GROTE Harness, Fifth Wheel Adapter (82-1063)
- GROTE Cable, Low Temp, 7 Cond, 6/14, 1/12, 100 ft. (82-5827)
- GROTE Cable, Low Temp, 7 Cond, 6/12, 1/10, 100 ft. (82-5826)
- GROTE Socket, No Circuit/Breakers, 7-Pole (82-0853)
- C.E. SMITH Pkg Ribbed Roller Kit (29210)
- Grote Trailer & Towing Accessories