Shop All Coiled Air Hoses
Grote
Coiled Air 8 ft., Red, 6" Lead
Mfr # 81-0008-R
Zoro # G4996086
product price: $18.89
/ea
$18.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grote
- MFR # 81-0008-R
- Zoro # G4996086
- UPC # 621935011178
- Country of Origin China
- Category Coiled Air Hoses
Details
Item | Coiled Air 8 ft.,Red,6" Lead |
Description
Coiled Air 8 ft.,Red,6 In. Lead
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ 5M Timing Belts, 385-5M-09 (385-5M-09)
- MANITOU Bronze Bushings (Straight): 1 1/4 in. I.D., 1 in. Length, 1 1/2 in. O.D. (153230)
- FERNCO COUPLE FLEX 1.25"" SOCKET (P1056-125)
- DAYTON Motor Mtg Bracket, Torsion-Flex, 9-10 in. (2MEY6)
- GROTE Coiled Air 15 ft. Set, 12" Lead/40" Lead (81-0015-40C)
- GROTE Coiled Air 12 ft. Single Red, W 6" Lead (81-0012-R)
- GROTE Coiled Air 15 ft. Set, 12" Lead, Low Temp (81-0015-C)
- GROTE Coiled Air 20 ft., 12" Lead, Red, Low Temp (81-0020-RC)
- GROTE Coiled Air 15 ft. Single Red, 12" Lead (81-0015-R)
- GROTE Coiled Air 15 ft., Red, 12"/40" Lead/Bras (81-0015-40HR)
- GROTE Coiled Air 15 ft. Red Single, 12" Lead/4 (81-0015-40R)
- Grote Coiled Air Hoses