Shop All Coiled Air Hoses
Grote
Coiled Air 20 ft. Set, 12" Lead, Low Temp
Mfr # 81-0020-C
Zoro # G4996095
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Grote
- MFR # 81-0020-C
- Zoro # G4996095
- UPC # 621935088903
- Country of Origin China
- Category Coiled Air Hoses
Details
Item | Coiled Air 20 ft. Set,12" Lead,Low Temp |
Description
Coiled Air 20 ft. Set,12 In. Lead,Low Temp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Unit Bearing Motor, 1/125HP, 1550 rpm, 115V (4YFF9)
- GATES Synchro-Power Polyurethane Belts, AT5-545-25 (AT5-545-25)
- GATES Hydraulic Coupling-Field Attachable, G36210-0808 (G36210-0808)
- HANSEN Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 1/2"-14 Thread Size (3R25)
- GROTE Coiled Air 15 ft., Red, 12" Lead, Low Temp (81-0015-RC)
- GROTE Coiled Air 12 ft. Single Red, W 6" Lead (81-0012-R)
- GROTE Coiled Air 15 ft. Set, 12" Lead, Low Temp (81-0015-CGH)
- GROTE Coiled Air 15 ft., Red, 12"/40" Lead/Bras (81-0015-40HR)
- GROTE Coiled Air 15 ft. Set, 12"/40" Lead/Bras (81-0015-40H)
- GROTE Coiled Air 8 ft. Set, 6" Lead (81-0008)
- INTERSTATE PNEUMATICS Yellow Polyurethane Recoil Hose 1/4 Inch x 25 feet Solid Fittings (HR14-025)
- Grote Air Hoses