Shop All Coiled Air Hoses
Grote
Coiled Air 20 ft. Blue Single, 12" Lead
Mfr # 81-0020-B
Zoro # G4900378
$35.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Grote
- MFR # 81-0020-B
- Zoro # G4900378
- UPC # 621935085759
- Country of Origin China
- Category Coiled Air Hoses
Details
Item | Coiled Air 20 ft. Blue Single,12" Lead |
Description
Coiled Air 20 ft. Blue Single,12 In. Lead
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE Type E Bearings, F4B-E-114R TYPE E-XTRA (F4B-E-114R TYPE E-XTRA)
- SMC Regultor Relieving, Type, 1"NPT Port, Sze50 (AR50-N10E-Z-B)
- MCGILL Camrol Cylindrical Inch Cam Follower, CF 2 1/2 S (CF 2 1/2 S)
- MAIN FILTER Hydraulic Filter, replaces PARKER 933583Q, Pressure Line, 10 micron, Outside-In (MF0059664)
- GROTE Coiled Air 15 ft. Single Red, 12" Lead (81-0015-R)
- GROTE Coiled Air 15 ft., Blue, 12"/40" Lead/Bra (81-0015-40HB)
- GROTE Coiled Air 20 ft., 12" Lead, Red, Low Temp (81-0020-RC)
- GROTE Coiled Air 15 ft. Red Single, 12" Lead/4 (81-0015-40R)
- GROTE Coiled Air 15 ft., Red, 12" Lead, Low Temp (81-0015-RC)
- GROTE Coiled Air 15 ft. Set, 12" Lead, Low Temp (81-0015-C)
- ATP Coiled Air Hose, 1/4" ID x 20 ft., Hose Color: Red (TT-14-25-R-RS)
- Grote Air Hoses