Shop All Coiled Air Hoses
Grote
Coiled Air 15 ft. Set, 12" Lead/Brass Ha
Mfr # 81-0015-40HGH
Zoro # G4996068
product price: $91.19
/ea
Free Shipping & Returns
$91.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grote
- MFR # 81-0015-40HGH
- Zoro # G4996068
- UPC # 621935011291
- Country of Origin China
- Category Coiled Air Hoses
Details
Item | Coiled Air 15 ft. Set,12" Lead/Brass Ha |
Description
Coiled Air 15 ft. Set,12 In. Lead/Brass Ha
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OPTIBELT V-Belt; B Series; V-Belt; 1 Band (B66)
- CHIEF WT Welded Hydraulic Cylinder: 2 Bore x 8 Stroke - 1.25 Rod (212676)
- TB WOODS Sure-Flex Sleeve Coupling Spacer Flange, 7SC (7SC35)
- DAYTON A74 V-Belt, 76" Outside Length, 1/2" Top Width, 1 Ribs (5A293)
- GROTE Coiled Air 15 ft. Set, 12" Lead/40" Lead (81-0015-40C)
- GROTE Coiled Air 15 ft., 12" Lead/40" Lead (81-0015-40)
- GROTE Coiled Air 15 ft., Red, 12" Lead, Low Temp (81-0015-RC)
- GROTE Coiled Air 15 ft. Set, 12" Lead, Low Temp (81-0015-CGH)
- GROTE Coiled Air 20 ft., 12" Lead, Red, Low Temp (81-0020-RC)
- GROTE Coiled Air 15 ft. Red Single, 12" Lead/4 (81-0015-40R)
- PARKER Tubing, Blue, Shore A 95, 3/16" I.D. (95UFS-53-TBL-010)
- Grote Air Hoses