Shop All Coiled Air Hoses
Grote
Coiled Air 15 ft. Set, 12" Lead/40" Lead
Mfr # 81-0015-40C
Zoro # G4996226
product price: $116.99
/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grote
- MFR # 81-0015-40C
- Zoro # G4996226
- UPC # 621935088897
- Country of Origin China
- Category Coiled Air Hoses
Details
Item | Coiled Air 15 ft. Set,12" Lead/40" Lead |
Description
Coiled Air 15 ft. Set,12 In. Lead/40 In. Lead
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Motor, 10HP, 230/460V (47225594)
- FESTO Multiple Distributor QSLV2-G1/8-8 (QSLV2-G1/8-8)
- FESTO Pressure Regulator VRPA-CM-Q6-E (VRPA-CM-Q6-E)
- NUMATICS Sandwch Dual Air Regulator, 150 psi, 115F (081RD100J000000)
- GROTE Coiled Air 15 ft. Red Single, 12" Lead/4 (81-0015-40R)
- GROTE Coiled Air, 5th Wheel Slider Air Hose, 54 (81-0054)
- GROTE Coiled Air 8 ft. Set, 6" Lead (81-0008)
- GROTE Coiled Air 15 ft. Set, 12" Lead, Low Temp (81-0015-CGH)
- GROTE Coiled Air 15 ft. Set, 12"/40" Lead/Bras (81-0015-40H)
- GROTE Coiled Air 15 ft. Single Red, 12" Lead (81-0015-R)
- ATP Coiled Air Hose Assembly, 3/8" ID x 8 ft. (TT-38-10-NB-RS3)
- Grote Coiled Air Hoses