Shop All Coiled Air Hoses
Grote
Coiled Air 15 ft. Red Single, 12" Lead/4
Mfr # 81-0015-40R
Zoro # G4996077
product price: $34.15
/ea
$34.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grote
- MFR # 81-0015-40R
- Zoro # G4996077
- UPC # 621935085681
- Country of Origin China
- Category Coiled Air Hoses
Details
Item | Coiled Air 15 ft. Red Single,12" Lead/4 |
Description
Coiled Air 15 ft. Red Single,12 In. Lead/4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX Poly Rib J Belt, 43 in. EL-10 Rib (430J10)
- A E S INDUSTRIES REGULATOR w/GAUGE AIR (AD882)
- SOLBERG Filter Element, Polyester, 5 Microns (851/1)
- HERITAGE Grease Fitting, 1/8"-27PTF 90D CS Z3 (H1613Z3)
- GROTE Coiled Air 15 ft., Red, 12"/40" Lead/Bras (81-0015-40HR)
- GROTE Coiled Air 20 ft., 12" Lead, Red, Low Temp (81-0020-RC)
- GROTE Coiled Air 8 ft. Set, 6" Lead (81-0008)
- GROTE Coiled Air 15 ft., Red, 12" Lead, Low Temp (81-0015-RC)
- GROTE Coiled Air 15 ft., 12" Lead/40" Lead (81-0015-40)
- GROTE Coiled Air 15 ft. Set, 12" Lead, Low Temp (81-0015-C)
- COILHOSE PNEUMATICS Flexcoil 1/4" ID x 15’ 1/4" MPT Swivel Reusable Green (PR14-15B-G)
- Grote Coiled Air Hoses