Shop All Coiled Air Hoses
Grote
Coiled Air 15 ft., Blue, 12"/40" Lead/Bra
Mfr # 81-0015-40HB
Zoro # G4996174
product price: $39.55
/ea
$39.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grote
- MFR # 81-0015-40HB
- Zoro # G4996174
- UPC # 621935010324
- Country of Origin China
- Category Coiled Air Hoses
Details
Item | Coiled Air 15 ft.,Blue,12"/40" Lead/Bra |
Description
Coiled Air 15 ft.,Blue,12 In./40 In. Lead/Bra
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Radial Ball Bearing, PS, 17mm, 6303 (6303/C3)
- SMC Speed Control Valve, 1/2 In, NPT x Tube (AS4211FG-N04-13S)
- BANDO 686 mm Outside Length, 13 mm Top Width, 1 Ribs (4L270)
- B B MANUFACTURING 17LF050X3/4, Timing Pulley, Steel, Black Oxide (17LF050X3/4)
- GROTE Coiled Air 15 ft., 12" Lead/40" Lead (81-0015-40)
- GROTE Coiled Air 15 ft. Set, 12" Lead, Low Temp (81-0015-CGH)
- GROTE Coiled Air 20 ft., 12" Lead, Red, Low Temp (81-0020-RC)
- GROTE Coiled Air 15 ft., Blue Single, 12" Lead (81-0015-40B)
- GROTE Coiled Air 15 ft. Red Single, 12" Lead/4 (81-0015-40R)
- GROTE Coiled Air 12 ft. Single Red, W 6" Lead (81-0012-R)
- ATP Coiled Air Hose, 1/4" ID x 16 ft. (TT-14-20-NB-RS)
- Grote Coiled Air Hoses