Shop All Coiled Air Hoses
Grote
Coiled Air 15 ft., Blue, 12" Lead/Brass H
Mfr # 81-0015-HB
Zoro # G4996156
product price: $34.75
/ea
$34.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grote
- MFR # 81-0015-HB
- Zoro # G4996156
- UPC # 621935010294
- Country of Origin China
- Category Coiled Air Hoses
Details
Item | Coiled Air 15 ft.,Blue,12" Lead/Brass H |
Description
Coiled Air 15 ft.,Blue,12 In. Lead/Brass H
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRIS Miniature Flow Control, 4mm Tube, 1/8 In (7665 04 10)
- MARTIN SPROCKET & GEAR Gear Spur 14 1/2 Deg Steel, S516 (S516)
- ZORO SELECT Hose Clamp, 1/2 to 1-1/16 In, SAE 10, PK10, Hose Clamp Screw Material: Zinc Plated Steel (5710)
- SPEEDAIRE Coupler Body, (F)NPT, 1/4,304 SS (30E571)
- GROTE Coiled Air 15 ft. Set, 12" Lead/40" Lead (81-0015-40C)
- GROTE Coiled Air 15 ft., Red, 12"/40" Lead/Bras (81-0015-40HR)
- GROTE Coiled Air 15 ft. Red Single, 12" Lead/4 (81-0015-40R)
- GROTE Coiled Air 15 ft., Red, 12" Lead, Low Temp (81-0015-RC)
- GROTE Coiled Air 12 ft. Single Blue, W 6" Lead (81-0012-B)
- GROTE Coiled Air 15 ft., Blue Single, 12" Lead (81-0015-40B)
- GROTE Coiled Air 12 ft. Single Red, W 6" Lead (81-0012-R)
- Grote Coiled Air Hoses