Shop All Automotive Work & Scene Lighting
Grote
CloseRange eOval 2000
Mfr # 64W11
Zoro # G310791695
product price: $154.99
/ea
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Current 1.3 A @ 28V, 2.6 A @ 14V
- Electrical Connection Deutsch DT
- IP Rating IP69K
- Minimum Operating Temperature -40 Degrees F
- Maximum Operating Temperature 122 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grote
- MFR # 64W11
- Zoro # G310791695
- UPC # 089373022291
- Country of Origin Germany
- Category Automotive Work & Scene Lighting
Dimensions
Overall Height | 4 15/16 in |
Overall Depth | 2 3/4 in |
Overall Diameter | 5 15/16 in |
Details
Item | CloseRange eOval 2000 |
Current | 1.3 A @ 28V, 2.6 A @ 14V |
Electrical Connection | Deutsch DT |
IP Rating | IP69K |
Minimum Operating Temperature | -40 Degrees F |
Maximum Operating Temperature | 122 Degrees F |
Housing Material | Aluminum |
Wattage | 37 W |
Lens Material | Polycarbonate |
Standards | CE, CISPR 25 Class 5, ECE R10, EN 13309, EN 60068, ISO 10605, ISO 11452 Section 2 and 4, ISO 14982, ISO 16750 Section 3-5, ISO 20653, ISO 7637-2/ISO 16750-2 |
Head Shape | Oval |
Lighting Technology | LED |
Maximum Brightness | 2,000 lm |
Features | Innovative Thermal Management for Long Product Lifetime, LEDs Produce White Light Reducing Eye Fatigue and Operator Stress, Multiple Connector Options, Dt-2 Pin and Amp Superseal, Premium Level EMC Requirements won't Interfere with Radio Signals, Protected against Automotive Transients, Quality Electronic Components and Advanced Grote Circuit Design Provides Electronically Quiet Operation, Consistent Light Output and Protection from Voltage Spikes and Electromagnetic Interference, Robust Materials Enhance Endurance in Tough Environmental Conditions, Sophisticated Reflector Optics Put more Light on the Task, Withstands Heavy Vibration, Corrosion, Moisture and Dust |
Description
CloseRange eOval 2000, IP Rating IP69K, Overall Depth 2 3/4 in, Operating Voltage 9-32V DC, Lighting Technology LED, Overall Diameter 5 15/16 in, Overall Height 4 15/16 in, Head Shape Oval, Overall Width Not Applicable, Electrical Connection Deutsch DT, Standards CE, CISPR 25 Class 5, ECE R10, EN 13309, EN 60068, ISO 10605, ISO 11452 Section 2 and 4, ISO 14982, ISO 16750 Section 3-5, ISO 20653, ISO 7637-2/ISO 16750-2, Wattage 37 W, Current 1.3 A @ 28V, 2.6 A @ 14V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A E S INDUSTRIES $TAPER DA PAD 6" (AD6526)
- A & I PRODUCTS FILTER, AIR HONDA 17210-ZJ1-842 9" x7" x2" (A-B1AF704)
- AGS Fuel Line Quick Connect-Straight Push-On 3/8 Steel to 3/8 Nylon-2/Bag (FLRQ-020)
- MAXXIMA Work Light, LED, 1800 lm, Rectangular (MWL-32)
- GROTE Vertex-Super Led-Clr-Hide-A-Way Light, 77931 (77931)
- GROTE Work Light Bar, Rectangular Lens, LED (64J21)
- GROTE Work Light Bar, Rectangular Lens, LED (64J11)
- GROTE Par 36 Rub Trctr/Utility- 12V Sld- Retai Tractor/Utl Lam, 64931-5 (64931-5)
- GROTE Small Round Work Lamp (BZ141-5)
- GROTE Snwplw Lmp- Blk- Per-Lux- Pr- W/Wiring K, 64261-4 (64261-4)
- BUYERS PRODUCTS 14 Inch Stainless Steel ID Bar Light With 9 LED (5621720)
- Grote Automotive Work & Scene Lighting