Shop All Automotive Warning & Marker Lights
Grote
Clearance/Marker, PC Rated, LED, Yellow
Mfr # 46133
Zoro # G2029133
$19.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Lamp Type Led
- Sub-Category Clearance Marker Lights
- Type PC Rated
- Features Seal-Tight Expanded Rubber Gasket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Grote
- MFR # 46133
- Zoro # G2029133
- UPC # 089373138596
- Country of Origin United States
- Category Automotive Warning & Marker Lights
Dimensions
Depth | 3/4" |
Height - Vehicle Lighting | 3/4 in |
Diameter | 2" |
Diameter - Vehicle Lighting | 2 in |
Overall Diameter | 2 in |
Description
Clearance Marker Lamp, Light Type Clearance Light, Lighting Technology LED, Shape Round, Lens Color Amber, Mount Type Bracket, Grommet, Overall Diameter 2 in, Overall Height Not Applicable, Overall Width Not Applicable, Standards FMVSS 108, SAE Lens Code PC, Compatible Electrical Connection Manufacturer Model Number 66800, 66801, 66840, 66850, 66851, 67001, 67050, Current 0.06 A, Electrical Connection PL-10 Connector, Features Seal-Tight Expanded Rubber Gasket, Housing Material Polycarbonate
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 15 Piece Brake Service Set (41520)
- ILC Replacement For New Holland, Boomer 2030 Year 2015 Starter (BOOMER 2030 YEAR: 2015 STARTER)
- STEELMAN 10-Point 1/2" Star Tip Lock Nut Key (78549)
- BALDWIN FILTERS Air Filter, 6-7/8 x 15-5/16 in. (PA3439-FN)
- GROTE Clearance Marker Light, LED, Red (49362)
- GROTE Marker Lamp, LED, 3 Diode, Yellow (G1903)
- GROTE Marker Lamp, Round, LED, Yellow (G1003)
- GROTE Marker Lamp, 15 Style, Yellow (47083)
- GROTE Lamp, Turtleback, Lens Optic, Yellow (46833)
- GROTE Economy Bar Lamp (49112)
- GROTE Clearance Marker Light, LED, Yellow (49283)
- Grote Automotive Lighting