Shop All Automotive Warning & Marker Lights
Grote
Clearance/Marker Lamp, Thin Line, LED, Red
Mfr # 46922
Zoro # G1332572
product price: $9.25
/ea
$9.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Voltage 12
- Lamp Type Led
- Includes Red Body, Red Lens, Turtleback(R) Design For Maximum Durability
- Sub-Category Clearance Marker Lights
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grote
- MFR # 46922
- Zoro # G1332572
- UPC # 089373570310
- Country of Origin Canada
- Category Automotive Warning & Marker Lights
Dimensions
Length | 5-5/16" |
Width | 7/8" |
Depth | 1-7/16" |
Width - Vehicle Lighting | 1 1/2 in |
Length - Vehicle Lighting | 5 3/8 in |
Height - Vehicle Lighting | 7/8 in |
Overall Height | 7/8 in |
Overall Width | 5 5/16 in |
Overall Depth | 7/8 in |
Description
Clearance Marker Lamp, Light Type Clearance Light, Lighting Technology LED, Shape Rectangular, Lens Color Red, Mount Type Bracket, Overall Diameter Not Applicable, Overall Height 7/8 in, Overall Width 5 5/16 in, Standards FMVSS 108, SAE Lens Code P2, Current 0.07 A, Electrical Connection Faston Tab, Housing Material Polycarbonate, Installation Type Permanent, Lens Material Polycarbonate, Manufacturer Warranty 10 yr, Number of Bulbs 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURT Weld-On Gooseneck Ball, 2-5/16" (40094)
- VELVAC Air Horn Valve For Kenworth, 032241 (032241)
- DORMAN Vacuum Pump, 904-214 (904-214)
- RAYBESTOS 12 Honda Truck Cr-V Rotor, 980294Fzn (980294FZN)
- GROTE Marker Lamp, LED, 3 Diode, Red (G1902)
- GROTE Lamp, Optic Lens, LED, 2.5 In., Red (G1032)
- GROTE Bar Lamp, LED, 15 In., Thin Line, Red (49192)
- GROTE Yel- Surface Mnt-Led- Directional Wrng L, 77463 (77463)
- GROTE Marker LED Lamp, 15 Style, Red (47082)
- GROTE Clearance/Marker Lamp, Double Bulb, Red (46742)
- GROTE Bar Lamp (49042)
- Grote Automotive Lighting