Shop All Turn Signal Lights, and Side Marker Lights
Grote
Clearance/Marker Lamp, Narrow Rail, Ylw
Mfr # 45173
Zoro # G3449451
product price: $7.89
/ea
$7.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Shape - Vehicle Lighting Rectangular
- Lighting Technology - Vehicle Lighting Incandescent
- Height - Vehicle Lighting 2 1/8 in
- Width - Vehicle Lighting 1 1/2 in
- Length - Vehicle Lighting 4 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grote
- MFR # 45173
- Zoro # G3449451
- UPC # 089373000947
- Country of Origin Taiwan, Province of China
- Category Turn Signal Lights, and Side Marker Lights
Dimensions
Height - Vehicle Lighting | 2 1/8 in |
Width - Vehicle Lighting | 1 1/2 in |
Length - Vehicle Lighting | 4 1/2 in |
Depth | 1-1/2" |
Length | 4-1/2" |
Width | 2-1/8" |
Overall Depth | 1 1/2 in |
Overall Height | 2 1/8 in |
Overall Width | 3 13/16 in |
Description
Clearance Marker Lamp, Light Type Clearance Light, Lighting Technology Incandescent, Shape Rectangular, Lens Color Amber, Mount Type Screw, Overall Diameter Not Applicable, Overall Height 2 1/8 in, Overall Width 3 13/16 in, Standards FMVSS 108, SAE Lens Code P2, P3, PC, Current 0.33 A, Electrical Connection Blunt Cut Wires, Features Seal-Tight Expanded Rubber Gasket, Housing Material Steel, Installation Type Permanent, Lens Material Acrylic, Manufacturer Warranty 1 yr, Number of Bulbs 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAL RV PRODUCTS SINGLE BULK SCISSORS IN 24028 - ONE JACK, NO BOX, NO HARDWARE (24008)
- BALDWIN FILTERS Hydraulic Filter, 3-15/16 x 6-1/16 In (PT138-10)
- WOLO Air Horn Relay (400-R)
- ZEP Big Z Heavy Duty Tractor Trailer Wash, 5 gal Bucket, Concentrated, Water Based (37035)
- GROTE Stt Lamp-Red-Rect.-Low Profile-Kit, 65300-5 (65300-5)
- GROTE Lamp, Square Corner, 13-Diode, LED, Ylw (G4603)
- GROTE Lamp, Turtleback, LED, 8 Diode, Red (G2102)
- GROTE Lamp Marker, Low Profile w/Bezel, Yellow (45663)
- GROTE Utility Trailer Lighting Kit (65370-5)
- GROTE Clearance Marker Lamp (47183)
- SPEC-D TUNING 99-04 Volkswagen Jetta Projector Headlight Chrome Housing (LHP-JET99-RS)
- Grote Automotive Lighting