Shop All Automotive Warning & Marker Lights
Grote
Clearance/Marker Lamp, Lens Optic, Ylw
Mfr # 45263
Zoro # G3375014
product price: $3.75
/ea
$3.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Lamp Type incandescent
- Includes (2) Stainless Steel Grounds
- Sub-Category Clearance Marker Lights
- Length 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grote
- MFR # 45263
- Zoro # G3375014
- UPC # 089373000985
- Country of Origin Mexico
- Category Automotive Warning & Marker Lights
Dimensions
Length | 4" |
Width | 2" |
Height - Vehicle Lighting | 2 in |
Width - Vehicle Lighting | 1 in |
Depth | 31/32" |
Length - Vehicle Lighting | 4 in |
Overall Height | 2 in |
Overall Depth | 1 in |
Overall Width | 4 in |
Description
Clearance Marker Lamp, Light Type Clearance Light, Lighting Technology Incandescent, Shape Oval, Lens Color Amber, Mount Type Bracket, Overall Diameter Not Applicable, Overall Height 2 in, Overall Width 4 in, Standards FMVSS 108, SAE Lens Code P2, PC, Compatible Electrical Connection Manufacturer Model Number 67120, Current 0.66 A, Electrical Connection Blunt Cut Wires, Features Corrosion Resistant, Housing Material Polypropylene, Includes (2) Stainless Steel Grounds, Installation Type Permanent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROJE PREMIUM CAR CARE Glass Cleaner 16oz - Safe on Tinted and Non-Tinted Windows (10002)
- BULLDOG WINCH Locking Air Chuck, 1/4NPT (42083)
- MCGARD LUG NUT PACKAGED/8 9/16 RH CONE (64806)
- FLITZ Instant Calcium, Rust & Lime Remover - Gallon Refill (CR 01610)
- GROTE Clearance Marker Light, LED, Red (54752)
- GROTE Clearance/Marker Lamp, 19 Style, Red (47092)
- GROTE Clearance/Marker Lamp, 2.5In., LED, Red (47122)
- GROTE Clearance/Marker Lamp, Lens Optic, Red, Depth: 3/4" (45822)
- GROTE Clearance Marker Light, LED, Yellow (49263)
- GROTE Marker Lamp, Reflector, 2-1/2 In, Red (45832)
- GROTE Clearance Marker Light, LED, Yellow (49453)
- Grote Automotive Lighting